Buy more than* S$200* and get FREE SHIPPING

Air Pressure Gauge

3.42 (19)
Connection Port
Plug / M11 x 1 (fine thread) spanner size 14mm
Hose Length (mm)
About 300
Measuring Range (kPa)
0 - 1200 (0 - 1.2MPa)
Scale
kPa (aim with illustration display)
Weight (g)
About 360
Material
Gun parts / aluminum, hose / polyurethane
Compatible
Single tire, double tire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-325W 41202077 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 1
1 star 5
Review Rating: 3.42
19 Customer Reviews
The reviews are automatic translation.
Used for tire check of large cars.
3
From Japan
On 2016-09-29 16:30:04
It is regrettable that air leaks from the air chuck part connected to the compressor when measuring the air pressure by itself without connecting to the compressor.
This review is about item#41202077.
Maintenance
3
From Japan
On 2016-03-03 23:33:44
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#41202077.
Air filling of truck
4
From Japan
On 2015-05-30 09:12:59
It was good for double tires
This review is about item#41202077.
To use for bicycle puncture repair.
1
From Japan
On 2015-05-20 17:41:45
It is a failed visit. I purchased a gauge for a car even though I bought to put on bicycle air. It can not be used. It is disappointing. Although it finally installed it was attached to the old one. I do not know why I bought it by mistake. I bought it to measure the air pressure.
This review is about item#41202077.
Tire air filling
1
From Japan
On 2015-04-21 20:31:42
The black rubber packing at the part to be applied to the air valve after the first tire air filling floated up due to the air pressure and the air leakage occurred and it became unusable. I think that it is too bad for products that have to be disposable with a single tire at this price.
This review is about item#41202077.
Put air
5
From Japan
On 2014-08-05 09:38:55
It will be re-reviewed. Available models are about trucks. We are using it in the company, but since it can not withstand the direct super high pressure from the large compressor, please confirm with the regulator whether it is the pressure of the safety zone and use it. So I think that it can not be used for large tires (diameter 1 M class) such as 10 t dump. () In our company there are many things that an ignorant person connected to the high pressure side and said that it was broken and it is troubled as an administrator. However, because it is a simple structure, it can be cured with one large flat-blade screwdriver. Gauges and the like endured super high pressure, but the tip of the chuck seems to be weak at ultrahigh pressure.
This review is about item#41202077.
Inspection and filling of the tire vacancy pressure of the truck.
5
From Japan
On 2014-04-21 18:39:30
Since it was a defective item that came once, it was a replacement comment after having been exchanged. The first thing came was the incorrect display of the gauge and the defective item without air entering. I contacted chat support and had them exchange for other things. Replacement items arrived the next day. Those who arrived newly could use it as you think properly. I think that this is a bargain because it was a price of 1/10 of what is generally sold. I do not know how durable it is, but I think that shopping is good if it does not break easily.
This review is about item#41202077.
Car, Motorcycle Air Put
2
From Japan
On 2014-04-21 18:28:30
It has been a year since I bought it. It is the frequency of use whether or not it is used once a month. - The rubber part has cracked. · Air always leaking from the decompression button. · There is a meter error when boosting and decompressing. As the frequency of use is not high, air leakage started from the decompression button, so we plan to purchase another gauge. Although I thought it was cheap and good product, it was suitable for the price.
This review is about item#41202077.
Maintenance of truck tire pressure
4
From Japan
On 2014-04-21 10:46:55
I would like you to make pneumatic memory figures more understandable. I have wanted something that is easy to see, with both old key display and pascal display. Either way it is a fact that the numbers are small and hard to see. This number is the most important place, in case of this product.
This review is about item#41202077.
When charging private air cars with air
1
From Japan
On 2014-04-14 11:33:29
Improvements ① It is good to be able to use from mini-cars to heavy-duty trucks, but for myself that the scale of the pressure gauge is minutely small and uses only ordinary cars, the scale is fine and unclear. If you can, I would like you to be able to select pressure gauges for both regular and heavy trucks. Since the normal car is between 180 KPa and 240 KPa, the pressure gauge scale is enough up to 400 KPa. Currently there are scales up to 1200 KPa, so it is hard to see insanely. ② It is attached to earlier, although it is an air chuck, I do not understand whether it is a new matter, but it gets caught well when removing the tayak and air leaks a little at that time, so if you can improve it if you can improve it I want you to do it.
This review is about item#41202077.

Related Products