Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Air Pressure Gauge, LED Light

4.22 (9)
Measurable Pressure Range (Kpa)
0 - 900
Battery Life
Pressure measurements about 5000 times
Minimum Display Unit
5kPa
Batteries
LR44 button battery x 3 (battery replaceable)
Operating Temperature Range
-20 to 50 deg C
Material (Body)
ABS (with rubber for non slip)
Accessories
LR44 button battery x 3 (battery for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-CEL 41202052 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Measurement of air pressure when changing tires.
5
From Japan
On 2017-12-19 21:19:40
The numerical value is digital and it is very easy to see, because the light is attached even in a dark place, the valve position is clearly visible and the operation is easy to finish.
This review is about item#41202052.
When tire, air check
5
From Japan
On 2016-09-24 06:00:49
Digital values ​​can be clearly understood.
This review is about item#41202052.
maintenance
5
From Japan
On 2016-01-11 16:10:34
Analog owns several, but there are individual variations, I purchased digital. LED at the tip is also bright, it is handy. The appearance is plastic and cheesy feeling. If you accidentally trampled, it seems to be broken with a single shot. Because it is a device to use in the vicinity of the tire, I want you to make it robust.
This review is about item#41202052.
There are many air leaks with XL tires, for air adjustment & inspection.
5
From Japan
On 2015-10-02 16:24:49
Handling is very easy, ON button → 00: 00 After reset display → Insertion into air valve → Display with LED backlight with one shot (kPa) Displayed in 5 kPa unit. Easy to see even at night Automatically turn off immediately after display. The attached button battery is not much for testing purpose, purchase Toshiba made × 3 pieces at the same time from here. Whether it really has 5000 times is not certain. Power supply is also out immediately with digital display, it seems to be quite possibly because it is LED. It is an advantage that you can quickly check with one touch even when there is no time. However, it is a difficulty for a mouth to get caught in the screw thread when pulling it out of the valve after measuring only one point. If you do not make a smooth step and make the inside into a straight cylindrical cavity with plastic, you will not get caught and say no. If you use it many times, it will be broken or it will be broken soon. Why did you design such a catch? There is sweetness of the finishing stuffing. Especially nothing to worry about other.
This review is about item#41202052.
Tire change and daily inspection
5
From Japan
On 2014-11-08 07:43:45
I also own a digital gauge, but I wanted to have an LED light and purchased it. Green LED light Light intensity is also moderate, measurement speed is fast, measurement error is small and satisfied.
This review is about item#41202052.
Car tire pressure measurement
1
From Japan
On 2014-07-21 18:06:16
Since the shape of the measurement part is bad and it is difficult for the valve to properly fit, it caused a lot of air leaks, etc., and it was very hard to use. The Sentan part of the plastic got out soon and it was my first time to use such an air gauge.
This review is about item#41202052.
Tire pressure measurement
5
From Japan
On 2014-04-29 14:20:24
It is very easy to use. It can be measured angularly without interfering with the wheels exactly. Even if we compare it with another digital measuring instrument, the numerical values ​​are nearly the same, so I am sure that the measured value can be reliable. It is more convenient if you can depressurize (air vent), but it is recommended to go from the price.
This review is about item#41202052.
Monthly air pressure check
5
From Japan
On 2013-11-30 13:48:44
It is easy to see with LED light emission.
This review is about item#41202052.
Tire pressure check
2
From Japan
On 2013-04-12 23:28:27
It is hard to use because the plastic of the plating part where the bulb strikes immediately goes off. I want you to improve a little more.
This review is about item#41202052.

Related Products