Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Degital Air Pressure Gauge

3.00 (6)
Measurable Pressure Range (Kpa)
0 to 900
Battery Life
About 5000 times the pressure measurement
Minimum Display Unit
5kPa
Batteries
CR2032 1 pieces use (replaceable battery)
Operating Temperature Range
-20 - 50 deg C
Material (Body)
ABS resin
Accessories
One CR2032 button battery (battery for tests)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-CE 41202061 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Air pressure check
4
From Japan
On 2016-12-27 17:36:28
It is useful as a simplified type to check air pressure. Is the place where precision is unlikely to be impossible?
This review is about item#41202061.
I use it for the tire pressure
2
From Japan
On 2016-11-10 19:32:35
When used as a moped motorcycle, it is difficult to insert, it is used only about once a year but the tip broke in 2 years and it became unusable.
This review is about item#41202061.
Air check of various car bikes
1
From Japan
On 2016-07-07 18:20:58
I have some of these hands, but I am different from other things by 0.2.
This review is about item#41202061.
It is used for tire air pressure adjustment of bike and camper.
5
From Japan
On 2016-01-03 17:57:44
Compact, lightweight and easy to use. Durability?
This review is about item#41202061.
Automotive air thickness measurement
4
From Japan
On 2014-06-08 11:37:51
Although the price may be inexpensive because it is cheap, the product system and so on were China quality. I think that the accuracy is good. Although others were also written, I could use it for a car, but I could not use it for a motorcycle. I want you to improve so that it can be used in landscape orientation
This review is about item#41202061.
Tire air pressure adjustment of 4 private cars and 2 agricultural tractors
2
From Japan
On 2013-06-13 13:27:11
Easy to measure if the tire's valve faces outward, but in case of upright it is difficult to measure the instrument on the wheel.
This review is about item#41202061.

Related Products