Buy more than* S$200* and get FREE SHIPPING

Automotive USB Power 2.1A/2

4.00 (2)
Charging Current (A)
Up to 2.1
Dimensions (Width W x Depth D x Height H) (mm)
36.5x30x85
Input Voltage (V)
DC12/24
Weight (g)
31
Material
ABS (body case)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S7107 41202095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Charging mobile phone
3
From Japan
On 2016-05-06 06:23:09
If you leave it in a car, you may have trouble worrying about inserting into either of the two holes.
This review is about item#41202095.
When going out it is 2 ports so it can be charged simultaneously with digital camera and tablet, convenient, safe to use without worry of battery.
5
From Japan
On 2014-04-10 18:20:13
Easy to install, because it is 2 ports, convenient, current capacity is enough so it is safe.
This review is about item#41202095.