NoteBuy more than* S$200* and get FREE SHIPPING

Car Charger

3.00 (1)
Port
(Output) USB-Ax2 (2.1Ax1 +1.0 Ax1)
Cord Length (m)
About 1.2 (cigar plug - the main body)
Cable Length (m)
Included USB cable / About 0.9
Output
DC5V / 2100mA maximum
Weight (g)
121
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T5229 41202174 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For cars
3
From Japan
On 2014-07-18 17:35:23
I bought because the 12 / 24V a combination.
This review is about item#41202174.

Related Products