Buy more than* S$200* and get FREE SHIPPING

Oil-Based Ball Point Pen, "Tapli Clip 0.4"

Green Purchasing Law
Conformity
Ball Tip Diameter(mm)
0.4
Maximum Diameter (phi mm)
11.4
Standard
Eco mark certified products
Overall Length (mm)
143
Specification
Shaft is plastic, with a rubber grip
...see all>
Product Options
ADD TO CART
Ink Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black 1PC 1 BNH5-BK 41202192 1.99 SGD
In stock
Red Red 1PC 1 BNH5-R 41202201 1.99 SGD
In stock
ADD TO CART

Related Products