Buy more than* S$200* and get FREE SHIPPING

Bike Rear Carrier

3.00 (2)
Dimension (Length L x Width W) (mm)
(Top panel) 350x190, (Top panel) 350 x 190
Wheel
Corresponding wheel diameter / 24 Inchi 27 inches, Corresponding wheel diameter / 24 inches to 27 inches
Withstand Load (kg)
Up to 27 (JIS Class 27 compatible), (27 fit JIS class) to 27
Weight (kg)
1.4, 1.4
Material
Iron (satin plated finish), Iron (satin plated finish)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRC-2F 41202296 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle carrier
5
From Japan
On 2015-06-03 11:51:52
The making of details was pretty good, the accuracy of the installation was perfectly good product. Because it was necessary for the bicycle for school attendance, it became a sudden purchase, but due to shipment on that day it was in time.
This review is about item#41202296.
Fixed child seat
1
From Japan
On 2013-09-23 08:30:26
I bought it to fix the passenger for children. There are various types and standards of rear carriers, it is hard to understand which one to choose. There was the word "the most versatile rear carrier", so I bought this product, but it turned out that it did not fit in the stage of actual installation. There are risks to end-users purchasing internet products of this type. When reading the explanatory note carefully, there is "It can not be attached to the quick release type hub axle", this is careless. Eventually, I ordered items from another major Internet mail order giant. This item that has been wasted is kept in consideration of the possibility of future use. It was a good learning experience.
This review is about item#41202296.

Related Products