Buy more than* S$200* and get FREE SHIPPING

Rear Hub Stand

5.00 (1)
Weight (kg)
0.8
Dimension (mm)
(Deployment) H395xW290xD320, (when folded) L480xW290xH75
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-80S 41202305 54.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance around the rear of the bicycle
5
From Japan
On 2015-11-13 14:55:05
It is a replacement from a general isosceles triangle stand. After making this model, the frame on the front side of the stand, such as cleaning around the rear derailleur, did not get in the way and the workability improved dramatically. Fixing to the rear hub is also easy to install after the second time if the width is adjusted for the first time. I am quite solid and I think that COSPA is expensive. I am a little worried about rust, but it will be okay unless it is raining. It is a good product that you can say Minoula as expected.
This review is about item#41202305.

Related Products