Buy more than* S$200* and get FREE SHIPPING

Jigsaw Abrasive Sponge

5.00 (2)
Abrasive Grain
A (aluminium oxide), A (aluminum oxide)
Dimension (mm)
114x140, 114x140
Thickness (mm)
5, 5
...see all>
Product Options
ADD TO CART
Finish Equivalent Count Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Equivalent Count Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#1200-#1500, #1200 to #1500 micro fine, Microfine 1Box(10Sheet) 1 5085 JIG 41202472 28.99 SGD
In stock
#120-#180, #120 to #180 Medium, Medium 1Box(10Sheet) 1 5081 JIG 41202436 28.99 SGD
In stock
#240-#320, #240 to #320 Fine, Fine 1Box(10Sheet) 1 5082 JIG 41202445 28.99 SGD
In stock
#800-#1000, #800 to #1000 ultra fine, Ultra Fine 1Box(10Sheet) 1 5084 JIG 41202463 28.99 SGD
In stock
#320-#600, #320 to #600 super fine, Super fine 1Box(10Sheet) 1 5083 JIG 41202454 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of painted surface
5
From Japan
On 2015-09-30 18:21:04
It is unnecessary to cut according to a narrow place, it is convenient to sharpen at pinpoint
This review is about item#41202463.
Used for surface polishing of plastic
5
From Japan
On 2015-05-11 19:20:46
It saves us the trouble of cutting small and we can use it immediately after removing it. Also, because the shape is uneven, it is easy to use even in narrow areas.
This review is about item#41202454.

Related Products