Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite Industrial Pad Cuting Type

5.00 (2)
Purpose
For the oxidation or rust. For removing dirts and deposits. For the softness of the scratch. For surface roughening before paint coat or laminate. For general finishes and hairline., For the oxidation or rust. For removing dirts and deposits. For the softness of the scratch. For surface roughening before paint coat or laminate. For general finishes and hairline.
Dimension (mm)
150x230, 150x230
...see all
Product Options
ADD TO CART
Finish Equivalent Count Grade Abrasive Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Equivalent Count Grade Abrasive Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#320, #320 VF, VF A (aluminium oxide), A (aluminum Oxide) 1Box(10Sheet) 1 7447DOT 41202481 35.56 SGD
In stock
#800, #800 UF, UF S (silicon carbide), S (silicon carbide) 1Box(10Sheet) 1 7448DOT 41202497 35.83 SGD
In stock
#1200, #1200 EXT12, EXT12 S (silicon carbide), S (silicon carbide) 1Box(10Sheet) 1 7512DOT 41202506 35.56 SGD
In stock
#1500, #1500 EXF, EXF S (silicon carbide), S (silicon carbide) 1Box(10Sheet) 1 7515DOT 41202515 35.56 SGD
In stock
#2000, #2000 EXT20, EXT20 S (silicon carbide), S (silicon carbide) 1Box(10Sheet) 1 7520DOT 41202524 35.83 SGD
In stock
#3000, #3000 EXT30, EXT30 S (silicon carbide), S (silicon carbide) 1Box(10Sheet) 1 7530DOT 41202533 35.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rusting off
5
From Japan
On 2015-08-01 09:34:01
Until now I used a type that does not have a break, but switched to here because it is a troublesome task to divide into 4 equal parts or 8 equal divisions. Although it is a type that runs out, it is expensive but there is no gourd, but it will be saved if it is cheaper.
Part polishing work
5
From Japan
On 2014-12-03 14:02:24
It is good to be able to cut by hand.
This review is about item#41202481.

Related Products