Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vehicle Inspection Certificate Case for 1 Piece, Standard, Business Card Pocket Horizontal Type

4.67 (18)
Dimension (mm)
314x220
Material
PVC / set color fabric textured (Transparent Pocket)
Specification
Back / with a business card holder
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(10Sheet) 1 O-3 41203057 -
Discontinued
[x]
Blue 1Set(10Sheet) 1 O-3 41203066 -
Discontinued
[x]
White 1Set(10Sheet) 1 O-3 41203075 -
Discontinued
[x]
Silver 1Set(10Sheet) 1 O-3 41203084 -
Discontinued
[x]
Red 1Set(10Sheet) 1 O-3 41203093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Car inspection
5
From Japan
On 2015-04-10 16:55:38
It is good to have ten pieces.
This review is about item#41203057.
Second hand car sales time
5
From Japan
On 2015-01-14 16:41:16
I am very satisfied. Color, shape and price!
This review is about item#41203057.
Car inspection
5
From Japan
On 2014-09-29 21:24:15
It is low price and very good, I purchase on a regular basis.
This review is about item#41203057.
Car inspection of car
5
From Japan
On 2014-09-29 08:32:39
Although I have purchased it several times, I can use it without a problem to worry about. I used it for sale (vehicle inspection) etc. about 2 years ago and I think that there is no particular problem even if checking the current state. It is GOOD without skill of letter print of common car verification. It is saved if there are set prices such as 30, 50, 100 sets.
This review is about item#41203084.
When selling car
5
From Japan
On 2014-09-23 20:35:46
Also with a business card holder, it is a good product with excellent cost performance instead of price
This review is about item#41203066.
Insert a car verification
5
From Japan
On 2014-05-05 13:37:29
Easy to use and reasonable
This review is about item#41203084.
Insert a car verification
3
From Japan
On 2014-03-21 13:13:44
I would be happy if it became a monoterror brand and it became available at 15% OFF.
This review is about item#41203075.
When delivered
5
From Japan
On 2014-01-30 17:10:39
It is very convenient because it allows business cards to enter and can be ordered in small amounts I can also put thick manuals so I do not feel cheap
This review is about item#41203057.
When purchasing a vehicle
5
From Japan
On 2013-12-23 22:22:35
It is excellent in cost performance and goods are not bad. I think that it can be used continuously.
This review is about item#41203057.
Car inspection
4
From Japan
On 2013-12-09 13:53:42
Is there another price for this price with a business card holder? I am glad that I can choose the color, it is slightly larger than the car inspection certificate, and it is easy to put in and out.
This review is about item#41203093.

Related Products