Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vehicle Inspection Certificate Case With Both Side Pockets, Standard

4.70 (33)
Dimension (mm)
355 x 235 (inner bag 314 X 220)
Material
PVC / set color fabric textured (Transparent pocket and inner bag )
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Set(10Sheet) 1 O50C 41203145 38.99 SGD
In stock
Silver 1Set(10Sheet) 1 O50C 41203154 38.99 SGD
In stock
White 1Set(10Sheet) 1 O50C 41203163 38.99 SGD
In stock
Black 1Set(10Sheet) 1 O50C 41203172 38.99 SGD
In stock
Red 1Set(10Sheet) 1 O50C 41203181 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 8
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
33 Customer Reviews
The reviews are automatic translation.
Car inspection
3
From Japan
On 2018-04-12 17:10:18
When it is at room temperature, it looks good and looks good as it feels good, but it looks good, but if it is placed in a high-temperature car, it becomes a mischievous Yorireyore so it is surprising that after wrinkle is returned to normal temperature I was worried about being in a state, but I thought that it would be such a wonder if I considered the price. I'd like to see a state for a while. Although it is different from the product, it seems that the car verification put in the box during the transport seems to have been rampant because the one dissatisfied by one point came into a pretty large packing box which does not match the size of the product I got bent in a state, and a weird habit was attached. I kept it straight under heavy objects overnight, but it was extra work. I think that ingenuity is necessary for packing.
This review is about item#41203145.
Used car sales
5
From Japan
On 2017-12-16 18:03:43
It is soft and easy to use. I would like to order again.
This review is about item#41203172.
Used when selling used cars
5
From Japan
On 2017-09-07 19:32:50
Previously I was using fluent, but I purchased it this time. I wonder if the price is a bit cheaper. I think that it is easy to use.
This review is about item#41203145.
Delivery time
5
From Japan
On 2017-06-15 15:49:39
I have been repeating many times but feeling of use and making is good. I am pleased that you can also enter instruction manuals easily.
This review is about item#41203154.
When selling cars
5
From Japan
On 2016-10-25 11:25:09
It is a good product that you can divide various documents conveniently with both side pockets.
This review is about item#41203145.
For customers
5
From Japan
On 2016-07-08 17:57:23
It is Ripi. It's tough and totally problem free.
This review is about item#41203145.
Organizing documents when delivering cars
4
From Japan
On 2016-05-15 11:53:31
Usability is quite good. Afterwards if there is space to include mandatory vehicle liability insurance
This review is about item#41203145.
When replacing the car verification container such as the time of purchase of a used car
5
From Japan
On 2016-03-07 15:35:53
I bought it about 2 times. It is very easy to use. I also want to purchase.
This review is about item#41203145.
Second hand car sales time
5
From Japan
On 2015-09-28 09:08:05
Cheap + texture Somewhat I would like to purchase again
This review is about item#41203145.
Car sales
4
From Japan
On 2015-07-24 14:48:23
I bought it for trial but it's pretty good.
This review is about item#41203145.

Related Products