Buy more than* S$200* and get FREE SHIPPING

3 Range Analog Insulation Resistance Meter

4.80 (5)
Purpose
Electric work / facility maintenance, Electric work / facility maintenance
Applied Voltage (V)
500/250/125
Insulation Resistance (ohm)
100M
Body Dimensions (Width x Depth x Height) (mm)
99x43x144
DC Voltage (V)
60
AC Voltage (V)
600
Weight (g)
310
TRUSCO Part Number
423-9687
Accessories
Instruction manual, test leads, cell phone case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDM5219S 41203294 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Insulation test of outdoor signboard
5
From Japan
On 2017-04-26 18:09:06
At first, I bought 200 V but I still needed 100 and purchased it. It is normal as normal.
This review is about item#41203294.
Machine maintenance
4
From Japan
On 2017-01-17 14:45:51
At the time of switching the range, the reading of the meter exits measurement without error.
This review is about item#41203294.
Inspection work of electrical equipment
5
From Japan
On 2014-11-17 22:43:52
I purchased it from the price setting and measuring instrument performance. I have a digital type, but the insulation resistance meter is limited to analog. It is because you can read the situation by how the needle swings. 3 range analogue 2 units are used separately. It is recommended.
This review is about item#41203294.
Insulation measurement of wiring circuit
5
From Japan
On 2014-04-08 20:06:09
The price is also cheap and easy to use. It can be used without problems.
This review is about item#41203294.
Electric leakage survey
5
From Japan
On 2014-01-12 19:19:09
It was a good feeling of use that the analog one was easy to use
This review is about item#41203294.

Related Products