Buy more than* S$200* and get FREE SHIPPING

3 Range Analog Insulation Resistance Meter

4.50 (2)
Purpose
Electric work / facility maintenance, Electric work / facility maintenance
Applied Voltage (V)
1000/500/250
Insulation Resistance (ohm)
100 M (1000 V : 2000 M)
Body Dimensions (Width x Depth x Height) (mm)
99x43x144
DC Voltage (V)
60
AC Voltage (V)
600
Weight (g)
310
TRUSCO Part Number
423-9679
Accessories
Instruction manual, test leads, cell phone case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDM1529S 41203303 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Confirmation of insulation of rubber products
4
From Japan
On 2017-11-22 14:39:04
I want the power to be taken directly from the outlet because the battery exhaustion is quick.
This review is about item#41203303.
Electric facility check
5
From Japan
On 2013-10-02 21:05:45
It is lightweight and easy to handle.
This review is about item#41203303.

Related Products