Buy more than* S$200* and get FREE SHIPPING

KQ2H Tube Fitting

5.00 (3)
Caution
Dimension phi D means the maximum diameter.
Purpose
Use to connect the tube at same direction to each other.
Ambient Temperature and Water Temperature (Degree c)
-5To60,inthecaseofthewater:(Nofreezing)0-40
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Fluid
Air,water
Color
Body: white system, release Bush: light gray
...see all
Product Options
ADD TO CART
Minimum Hole Diameter (mm) Dimensions M (mm) Dimension D (phi mm) Effective Sectional Area (mm2) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Hole Diameter (mm) Dimensions M (mm) Dimension D (phi mm) Effective Sectional Area (mm2) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 15.6 15.9 (Nylon) 41.5 (Urethane) 29.5 32.2 10 5.5 1PC 1 KQ2H10-00A 41203364 5.28 SGD
Shipped after 2017-01-23
6 14.2 13.2 (Nylon) 26.1 (Urethane) 18 29.4 8 3.7 1PC 1 KQ2H08-00A 41203355 4.38 SGD
Shipped after 2017-01-23
9 17 18.5 (Nylon) 58.3 (Urethane) 46.1 35 12 8.2 1PC 1 KQ2H12-00A 41203373 5.93 SGD
Shipped after 2017-01-23
3 13.3 8.2 (Nylon) 5.6 (Urethane) 4 27.6 4 3.2 1PC 1 KQ2H04-00A 41203337 3.73 SGD
Shipped after 2017-01-23
13 20.6 23.8 (Nylon) 113 (Urethane) 67 42.2 16 15.2 1PC 1 KQ2H16-00A 41203382 7.74 SGD
Shipped after 2017-01-23
4.5 13.3 10.4 (Nylon) 13.1 (Urethane) 10.4 27.6 6 4.2 1PC 1 KQ2H06-00A 41203346 3.73 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Piping of compressed air
5
From Japan
On 2016-03-08 19:03:35
In 5 to 10 years ago straight joints was looking for the same manufacturer replacement. The minimum lot is suitable for every one and the steep work.
This review is about item#41203337.
Air
5
From Japan
On 2015-10-17 17:10:30
Cheap and has survived earlier correspondence.
This review is about item#41203364.
Connection of the air pipes of the device
5
From Japan
On 2014-05-01 15:25:25
Because it uses the air line attachment of the apparatus to be used in the field Six months Dari bite the dust in, we are always ready for the exchange because it damaged.
This review is about item#41203382.

Related Products

SMC

SMC