Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H

Purpose
Most popular type. For pipe fitting to same direction from female screw part.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Dimensions M (mm)
13.3
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Color Hexagon Opposite Side H (mm) Connection Thread Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Fluid Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Hexagon Opposite Side H (mm) Connection Thread Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Fluid Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Release Bush:LightGray 8 M6x1.0 7.7 14.7 (Nylon) 4 (urethane) 4 18.7 - 4 3.6 3 1PC 1 KQ2H04-M6A 41203452 3.07 SGD
In stock
Release Bush:LightGray - M6x1.0 9.7 14.8 (Nylon) 4 (urethane) 4 18.8 - 6 4.4 3 1PC 1 KQ2H06-M6A 41203477 3.07 SGD
In stock
Release button: light gray 10 M5x0.8 9.7 14.7 (Nylon) 4 (Urethane) 4 17.7 Air,water 6 4.1 2.5 1PC 1 KQ2H06-M5A 41203461 2.71 SGD
In stock
ADD TO CART

Related Products

SMC

SMC