Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H

4.71 (7)
Purpose
Most popular type. For pipe fitting to same direction from female screw part.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Dimensions M (mm) Connection Thread Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Minimum Hole Diameter (mm) Seal Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Connection Thread Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Minimum Hole Diameter (mm) Seal Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.6 R1/2 21.8 25.7 (Nylon) 113 (urethane) 67 32.1 - (Thread) with sealant 24 - 44.6 - Release Bush:LightGray 1PC 1 KQ2H16-04AS 41204134 8.90 SGD
In stock
20.6 R1/4 21.8 27.8 (Nylon) 58.3 (urethane) 46.1 32.5 9 (Thread) with sealant 24 - 37.4 - Release Bush:LightGray 1PC 1 KQ2H16-02AS 41204116 8.77 SGD
In stock
15.6 R1/8 14.6 20.7 (Nylon) 26.1 (Urethane) 26.1 23.8 6 (Threaded portion) with sealant 17 10 16.9 Air,water Release button: light gray 1PC 1 KQ2H10-01AS 41204046 3.60 SGD
In stock
14.2 R1/8 12.2 19.4 (Nylon) 26.1 (Urethane) 18 22.5 6 (Threaded portion) with sealant 14 8 11.9 Air,water Release button: light gray 1PC 1 KQ2H08-01AS 41204012 2.83 SGD
Shipped after 2017-01-31
14.2 R1/4 12.2 17.3 (Nylon) 26.1 (Urethane) 18 22 6 (Threaded portion) with sealant 14 8 13.9 Air,water Release button: light gray 1PC 1 KQ2H08-02AS 41204021 2.96 SGD
In stock
14.2 R3/8 12.2 13 (Nylon) 26.1 (Urethane) 18 18.1 6 (Threaded portion) with sealant 17 8 21 Air,water Release button: light gray 1PC 1 KQ2H08-03AS 41204037 3.35 SGD
In stock
15.6 R1/4 14.6 22.6 (Nylon) 41.5 (Urethane) 29.5 27.3 7.5 (Threaded portion) with sealant 17 10 22.1 Air,water Release button: light gray 1PC 1 KQ2H10-02AS 41204055 3.48 SGD
In stock
17 R1/4 17 24 (Nylon) 58.3 (Urethane) 46.1 28.7 9 (Threaded portion) with sealant 19 12 24.3 Air,water Release button: light gray 1PC 1 KQ2H12-02AS 41204082 4.51 SGD
In stock
17 R1/2 17 15.9 (Nylon) 58.3 (Urethane) 46.1 22.3 9 (Threaded portion) with sealant 22 12 37.7 Air,water Release button: light gray 1PC 1 KQ2H12-04AS 41204107 5.28 SGD
Shipped after 2017-01-31
15.6 R3/8 14.6 18.4 (Nylon) 41.5 (Urethane) 29.5 23.5 7.5 (Threaded portion) with sealant 17 10 22.5 Air,water Release button: light gray 1PC 1 KQ2H10-03AS 41204064 3.60 SGD
In stock
13.3 R1/4 7.7 12 (Nylon) 5.6 (Urethane) 4 16.7 3 (Threaded portion) with sealant 14 4 14.6 Air,water Release button: light gray 1PC 1 KQ2H04-02AS 41203976 2.57 SGD
In stock
13.3 R1/8 9.7 15.3 (Nylon) 13.1 (Urethane) 10.4 18.4 4.5 (Threaded portion) with sealant 10 6 5.8 Air,water Release button: light gray 1PC 1 KQ2H06-01AS 41203985 2.05 SGD
In stock
15.6 R1/2 14.6 15.9 (Nylon) 41.5 (Urethane) 29.5 22.3 7.5 (Threaded portion) with sealant 22 10 44.7 Air,water Release button: light gray 1PC 1 KQ2H10-04AS 41204073 4.12 SGD
In stock
13.3 R1/8 7.7 11.2 (Nylon) 5.6 (Urethane) 4 14.3 3 (Threaded portion) with sealant 10 4 5.6 Air,water Release button: light gray 1PC 1 KQ2H04-01AS 41203967 1.93 SGD
In stock
13.3 R3/8 9.7 13 (Nylon) 13.1 (Urethane) 10.4 18.1 4.5 (Threaded portion) with sealant 17 6 24.5 Air,water Release button: light gray 1PC 1 KQ2H06-03AS 41204003 3.35 SGD
Shipped after 2017-01-31
17 R3/8 17 20.8 (Nylon) 58.3 (Urethane) 46.1 25.9 9 (Threaded portion) with sealant 19 12 25.2 Air,water Release button: light gray 1PC 1 KQ2H12-03AS 41204091 4.51 SGD
In stock
20.6 R3/8 21.8 28 (Nylon) 81 (Urethane) 67 33.1 11 (Threaded portion) with sealant 24 16 42.4 Air,water Release button: light gray 1PC 1 KQ2H16-03AS 41204125 8.77 SGD
In stock
13.3 R1/4 9.7 12 (Nylon) 13.1 (Urethane) 10.4 16.7 4.5 (Threaded portion) with sealant 14 6 12.5 Air,water Release button: light gray 1PC 1 KQ2H06-02AS 41203994 2.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used in the fabrication of machine
4
From Japan
On 2016-09-29 22:42:07
Type without sealing agent (KQ2H06-02A) is also want you to sell roses. (At the time of removal from the piping trial, etc., because there is remove the remaining sealing agent into the internal thread side it is pretty much, if you need to remove, is better to wound a half-cut seal tape of the type without sealing agent It might be better.)
This review is about item#41203994.
In instrumentation piping
4
From Japan
On 2016-01-12 18:37:38
Still does not use I think that price, look very good.
This review is about item#41204055.
Air
5
From Japan
On 2015-10-17 17:07:53
Cheap and has survived earlier correspondence.
This review is about item#41204064.
Use in beer gas regulator
5
From Japan
On 2015-09-14 14:59:26
Actually I Gasutappu of Straight wanted, but it was good to be used somehow
This review is about item#41204021.
Machinery equipment parts
5
From Japan
On 2015-08-24 15:47:57
It has been used, for example, the middle of a tube connected to when to send the air to the machine. Because it is good there is no missing after inserting the tube. Insert such time as fall out and send the air from in is roughly as in the case cut of tube plugging rather than of this product the problem is not clean. Do not the tube tip do not use what was cut in straight vertical with a clean tube part that plugs. Even I think that it is not passing without permission I mean care that point.
This review is about item#41204064.
It uses the airbrush for piping connection.
5
From Japan
On 2015-05-20 09:06:45
It was used to connect to the air tank and filter. Since the sealant coating already is easily work it was good to be able to complete.
This review is about item#41203967.
It uses the airbrush for piping connection.
5
From Japan
On 2015-04-27 22:33:48
Air filter to the compressor for the airbrush, I used to pipe connecting the air tank, the regulator. Since the compact is a good feeling with a small protrusion amount.
This review is about item#41203967.

Related Products

SMC

SMC