Buy more than* S$200* and get FREE SHIPPING

Female Union KQ2F

5.00 (2)
Purpose
Use it to pipe fitting from mail threaded part like pressure gauge.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Fluid Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Color Dimensions M (mm) Dimension L2 (mm) Connection Thread Dimension D (phi mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Color Dimensions M (mm) Dimension L2 (mm) Connection Thread Dimension D (phi mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water 8 22.1 6 Release button: light gray 14.2 12.2 Rc1/4 12.4 29 17 (Nylon) 26.1 (Urethane) 18 1PC 1 KQ2F08-02A 41204457 4.12 SGD
Shipped after 2017-03-27
Air,water 6 12.2 4.5 Release button: light gray 13.3 8.5 Rc1/8 9.9 23.6 14 (Nylon) 13.1 (Urethane) 10.4 1PC 1 KQ2F06-01A 41204414 3.86 SGD
Shipped after 2017-03-27
Air,water 6 21.6 4.5 Release button: light gray 13.3 12.9 Rc1/4 9.9 28.5 17 (Nylon) 13.1 (Urethane) 10.4 1PC 1 KQ2F06-02A 41204423 4.12 SGD
Shipped after 2017-03-27
- 4 12 3 Release Bush:LightGray 13.3 8.5 Rc1/8 7.9 24.1 - (Nylon) 5.6 (urethane) 4 1PC 1 KQ2F04-01A 41204396 3.86 SGD
Shipped after 2017-03-27
- 6 22.7 4.5 Release Bush:LightGray 13.3 12.7 Rc3/8 9.9 29.9 19 (Nylon) 13.1 (urethane) 10.4 1PC 1 KQ2F06-03A 41204432 4.51 SGD
Shipped after 2017-03-27
- - 25.5 7.5 Release Bush:LightGray 15.6 13.3 Rc3/8 14.8 31.3 19 (Nylon) 41.5 (urethane) 29.5 1PC 1 KQ2F10-03A 41204484 5.03 SGD
Shipped after 2017-03-27
- 4 21.5 3 Release Bush:LightGray 13.3 12.9 Rc1/4 7.9 29 - (Nylon) 5.6 (urethane) 4 1PC 1 KQ2F04-02A 41204405 3.99 SGD
Shipped after 2017-03-31
- 8 12.9 6 Release Bush:LightGray 14.2 8.5 Rc1/8 12.4 24.1 - (Nylon) 26.1 (urethane) 18 1PC 1 KQ2F08-01A 41204441 3.99 SGD
Shipped after 2017-03-27
- 8 30.7 6 Release Bush:LightGray 14.2 13.4 Rc3/8 12.4 30.4 19 (Nylon) 26.1 (urethane) 18 1PC 1 KQ2F08-03A 41204466 4.90 SGD
Shipped after 2017-03-31
- - 24.2 7.5 Release Bush:LightGray 15.6 12.9 Rc1/4 14.8 30 - (Nylon) 41.5 (urethane) 29.5 1PC 1 KQ2F10-02A 41204475 4.64 SGD
Shipped after 2017-03-27
- - 46.3 9 Release Bush:LightGray 17 15.9 Rc1/2 17.2 36.3 24 (Nylon) 58.3 (urethane) 46.1 1PC 1 KQ2F12-04A 41204511 6.71 SGD
Shipped after 2017-03-31
- - 53.8 - Release Bush:LightGray 20.6 12.6 Rc3/8 22 34.7 24 (Nylon) 81 (urethane) 67 1PC 1 KQ2F16-03A 41204527 6.96 SGD
Shipped after 2017-03-31
- - 32.6 9 Release Bush:LightGray 17 12.1 Rc1/4 17.2 30.9 19 (Nylon) 58.3 (urethane) 46.1 1PC 1 KQ2F12-02A 41204493 5.41 SGD
Shipped after 2017-03-27
- - 27.6 9 Release Bush:LightGray 17 13.3 Rc3/8 17.2 32.3 19 (Nylon) 58.3 (urethane) 46.1 1PC 1 KQ2F12-03A 41204502 5.67 SGD
Shipped after 2017-03-27
- - 51.6 - Release Bush:LightGray 20.6 15.9 Rc1/2 22 38.7 24 (Nylon) 113 (urethane) 67 1PC 1 KQ2F16-04A 41204536 7.22 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air
5
From Japan
On 2015-10-17 17:07:38
Cheap and has survived earlier correspondence.
This review is about item#41204475.
Of air hoses
5
From Japan
On 2013-10-10 19:39:08
Since the hose is plug one touch is useful because tools and accessories does not need.
This review is about item#41204475.

Related Products

SMC

SMC