Buy more than* S$200* and get FREE SHIPPING

KQ2H Tube Fitting

5.00 (1)
Purpose
Use to connect different size tubes
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Compatible Tube Outer Diameter A (mm) Minimum Hole Diameter (mm) Dimensions M2 (mm) Dimensions M1 (mm) Fluid Dimention D2 (phi mm) Dimention D1 (phimm) Effective Sectional Area (mm2) Dimensions L (mm) Compatible Tube Outer Diameter B (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter A (mm) Minimum Hole Diameter (mm) Dimensions M2 (mm) Dimensions M1 (mm) Fluid Dimention D2 (phi mm) Dimention D1 (phimm) Effective Sectional Area (mm2) Dimensions L (mm) Compatible Tube Outer Diameter B (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 20.6 17 - 23.8 18.5 (Nylon) 58.3 (urethane) 46.1 38.6 - 12.4 1PC 1 KQ2H12-16A 41204825 9.29 SGD
In stock
10 7.5 17 15.6 Air,water 18.5 15.9 (Nylon) 41.5 (Urethane) 29.5 33.6 12 7.2 1PC 1 KQ2H10-12A 41204816 5.41 SGD
In stock
6 4.5 14.2 13.3 Air,water 13.2 10.4 (Nylon) 13.1 (Urethane) 10.4 28.5 8 2.9 1PC 1 KQ2H06-08A 41204791 3.86 SGD
In stock
4 3 13.3 13.3 Air,water 10.4 8.2 (Nylon) 5.6 (Urethane) 5.6 27.6 6 3.9 1PC 1 KQ2H04-06A 41204782 3.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of air piping
5
From Japan
On 2015-08-03 19:36:01
Also satisfaction is above all grateful ... price that can be purchased separately
This review is about item#41204782.

Related Products

SMC

SMC