Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H

Purpose
Half union for narrow space that tightens hex hole inside the body by hex socket wrench.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Dimensions M (mm)
13.3
...see all
Product Options
ADD TO CART
Dimensions A (mm) Dimension L1 (mm) Minimum Hole Diameter (mm) Effective Sectional Area (mm2) Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Color Dimension L2 (mm) Material (Screwed Part) Connection Thread Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension L1 (mm) Minimum Hole Diameter (mm) Effective Sectional Area (mm2) Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Color Dimension L2 (mm) Material (Screwed Part) Connection Thread Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.6 20.6 3.1 (Nylon) 4 (urethane) 4 3 6 5.1 - Release Bush:LightGray 19.6 Brass M6x1.0 10 1PC 1 KQ2S06-M6A 41204904 2.83 SGD
In stock
16.6 20.6 3.1 (Nylon) 4 (urethane) 4 3 4 4.1 - Release Bush:LightGray 19.6 Brass M6x1.0 8 1PC 1 KQ2S04-M6A 41204886 2.83 SGD
In stock
14.8 17.8 2 (Nylon) 4 (urethane) 4 2 6 3.5 - Release Bush:LightGray 16.3 Brass + Electroless nickel plating M5x0.8 10 1PC 1 KQ2S06-M5N 41204947 -
Discontinued
[x]
14.6 17.6 2 (Nylon) 4 (Urethane) 4 2 4 3 Air,water Release button: light gray 16.3 Brass M5x0.8 8 1PC 1 KQ2S04-M5A 41204877 2.57 SGD
In stock
14.8 17.8 2 (Nylon) 4 (Urethane) 4 2 6 3.5 Air,water Release button: light gray 16.3 Brass M5x0.8 10 1PC 1 KQ2S06-M5A 41204895 2.70 SGD
In stock
ADD TO CART

Related Products

SMC

SMC