Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H

Purpose
Half union for narrow space that tightens hex hole inside the body by hex socket wrench.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Connection Thread Dimension D (phi mm) Dimensions A (mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Seal Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimensions M (mm) Color Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Thread Dimension D (phi mm) Dimensions A (mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Seal Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimensions M (mm) Color Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 13 19.8 - 22.9 (Nylon) 17.2 (urethane) 16.2 5.1 (Thread) with sealant 5 8 10.2 14.2 Release Bush:LightGray 19.7 1PC 1 KQ2S08-01AS 41205315 3.35 SGD
In stock
R3/8 18 21.3 - 26.4 (Nylon) 60 (urethane) 44.5 10.1 (Thread) with sealant - - 21.2 17 Release Bush:LightGray 21.8 1PC 1 KQ2S12-03AS 41205394 5.16 SGD
Shipped after 2017-03-07
R1/4 15 19.9 Air,water 24.6 (Nylon) 39 (Urethane) 26.6 8.1 (Threaded portion) with sealant 8 10 12.4 15.6 Release button: light gray 20.1 1PC 1 KQ2S10-02AS 41205351 4.12 SGD
In stock
R1/4 14 18.5 - 23.2 (Nylon) 23.3 (urethane) 16.2 6.1 (Thread) with sealant 6 8 14.3 14.2 Release Bush:LightGray 19.5 1PC 1 KQ2S08-02AS 41205324 3.80 SGD
In stock
R3/8 23 28.4 - 33.5 (Nylon) 81 (urethane) 67 10.1 (Thread) with sealant - - 38.3 20.6 Release Bush:LightGray 25.4 1PC 1 KQ2S16-03AS 41205421 6.71 SGD
Shipped after 2017-03-07
R1/2 23 27 - 33.4 (Nylon) 113 (urethane) 67 12.1 (Thread) with sealant - - 43.5 20.6 Release Bush:LightGray 26.1 1PC 1 KQ2S16-04AS 41205437 6.45 SGD
Shipped after 2017-03-07
R1/8 10 17.5 - 20.6 (Nylon) 4.1 (urethane) 3.6 3.1 (Thread) with sealant 3 4 8.1 13.3 Release Bush:LightGray 19.6 1PC 1 KQ2S04-01AS 41205281 2.44 SGD
Shipped after 2017-03-07
R3/8 17 15.6 - 20.7 (Nylon) 23.3 (urethane) 16.2 6.1 (Thread) with sealant 6 8 21.1 14.2 Release Bush:LightGray 19.7 1PC 1 KQ2S08-03AS 41205333 3.86 SGD
Shipped after 2017-03-07
R1/4 14 15.1 - 19.8 (Nylon) 10.7 (urethane) 10 4.1 (Thread) with sealant 4 6 13.4 13.3 Release Bush:LightGray 18.8 1PC 1 KQ2S06-02AS 41205306 3.22 SGD
In stock
R1/8 15 21.2 - 24.3 (Nylon) 17.2 (urethane) 16.2 5.1 (Thread) with sealant 5 - 12 15.6 Release Bush:LightGray 21.1 1PC 1 KQ2S10-01AS 41205342 4.38 SGD
Shipped after 2017-03-07
R3/8 17 20 - 25.1 (Nylon) 39 (urethane) 26.6 8.1 (Thread) with sealant 8 - 23.2 15.6 Release Bush:LightGray 20.1 1PC 1 KQ2S10-03AS 41205367 4.38 SGD
Shipped after 2017-03-07
R1/2 22 14.7 - 21.1 (Nylon) 39 (urethane) 26.6 8.1 (Thread) with sealant 8 - 37.4 15.6 Release Bush:LightGray 20.1 1PC 1 KQ2S10-04AS 41205376 5.41 SGD
Shipped after 2017-03-07
R1/4 18 24.3 - 29 (Nylon) 46 (urethane) 44.5 8.1 (Thread) with sealant 8 - 21 17 Release Bush:LightGray 21.5 1PC 1 KQ2S12-02AS 41205385 5.16 SGD
Shipped after 2017-03-07
R1/2 22 16.4 - 22.8 (Nylon) 60 (urethane) 44.5 10.1 (Thread) with sealant - - 30.5 17 Release Bush:LightGray 21.8 1PC 1 KQ2S12-04AS 41205403 5.80 SGD
Shipped after 2017-03-07
R1/8 10 17.2 - 20.3 (Nylon) 10 (urethane) 9.9 4.1 (Thread) with sealant 4 6 6.5 13.3 Release Bush:LightGray 18.8 1PC 1 KQ2S06-01AS 41205297 2.57 SGD
In stock
ADD TO CART

Related Products

SMC

SMC