Buy more than* S$200* and get FREE SHIPPING

Union Elbow KQ2H

Purpose
Most popular type. For pipe fitting to right angle from female screw part.
Minimum Hole Diameter (mm)
2.5
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Dimensions M (mm)
13.3
Dimention D2 (phi mm)
7
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Weight (g) Fluid Dimension L2 (mm) Dimention D1 (phimm) Connection Thread Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Weight (g) Fluid Dimension L2 (mm) Dimention D1 (phimm) Connection Thread Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.4 (Nylon) 3.5 (Urethane) 3.5 4 7 3.1 Air,water 14.8 8.2 M5x0.8 15.9 1PC 1 KQ2L04-M5A 41205656 3.86 SGD
In stock
14.55 (Nylon) 3.5 (Urethane) 3.5 6 7 3.2 Air,water 16.5 10.4 M5x0.8 18.7 1PC 1 KQ2L06-M5A 41205674 3.86 SGD
In stock
15.4 (Nylon) 3.5 (urethane) 3.5 4 8 4.2 - 15.8 8.2 M6x1.0 15.9 1PC 1 KQ2L04-M6A 41205665 4.12 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products

SMC

SMC