Buy more than* S$200* and get FREE SHIPPING

Union Elbow KQ2H

5.00 (2)
Purpose
Most popular type. For pipe fitting to right angle from female screw part.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Fluid Conformity Tube Outside Diameter (phi mm) Dimensions M (mm) Weight (g) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Connection Thread Dimensions A (mm) Minimum Hole Diameter (mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Effective Sectional Area (mm2) Seal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Conformity Tube Outside Diameter (phi mm) Dimensions M (mm) Weight (g) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Connection Thread Dimensions A (mm) Minimum Hole Diameter (mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Effective Sectional Area (mm2) Seal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water 6 13.3 5.2 17.3 10 10.4 R1/8 19.4 4.5 15.5 10 (Nylon) 11.4 (Urethane) 9 (Threaded portion) with sealant 1PC 1 KQ2L06-01AS 41206191 3.09 SGD
In stock
Air,water 12 17 24.1 30.9 17 18.5 R3/8 35 9 21.5 17 (Nylon) 50.2 (Urethane) 39.7 (Threaded portion) with sealant 1PC 1 KQ2L12-03AS 41206304 7.09 SGD
In stock
Air,water 8 14.2 17.7 25.4 12 13.2 R1/4 27.3 6 17.2 14 (Nylon) 21.6 (Urethane) 14.9 (Threaded portion) with sealant 1PC 1 KQ2L08-02AS 41206234 4.38 SGD
In stock
Air,water 8 14.2 24.7 25.5 12 13.2 R3/8 27 6 17.2 17 (Nylon) 21.6 (Urethane) 14.9 (Threaded portion) with sealant 1PC 1 KQ2L08-03AS 41206243 4.51 SGD
In stock
Air,water 10 15.6 11.1 23.6 12 15.9 R1/8 28.4 6 18.6 12 (Nylon) 21.6 (Urethane) 14.9 (Threaded portion) with sealant 1PC 1 KQ2L10-01AS 41206252 5.54 SGD
In stock
Air,water 4 13.3 4.8 16.2 10 8.2 R1/8 17.2 3 14.8 10 (Nylon) 4.2 (Urethane) 4.2 (Threaded portion) with sealant 1PC 1 KQ2L04-01AS 41206173 2.96 SGD
In stock
Air,water 8 14.2 6.1 18.7 10 13.2 R1/8 22.2 4.5 16.4 10 (Nylon) 11.4 (Urethane) 11.4 (Threaded portion) with sealant 1PC 1 KQ2L08-01AS 41206225 4.12 SGD
In stock
Air,water 10 15.6 22.2 29.6 17 15.9 R3/8 32.4 7.5 19.3 17 (Nylon) 35.2 (Urethane) 25 (Threaded portion) with sealant 1PC 1 KQ2L10-03AS 41206277 5.67 SGD
In stock
Air,water 10 15.6 44.6 33.6 17 15.9 R1/2 35.1 7.5 19.3 22 (Nylon) 35.2 (Urethane) 25 (Threaded portion) with sealant 1PC 1 KQ2L10-04AS 41206286 6.19 SGD
In stock
Air,water 6 13.3 14.7 22.8 10 10.4 R1/4 23.3 4.5 15.5 14 (Nylon) 11.4 (Urethane) 9 (Threaded portion) with sealant 1PC 1 KQ2L06-02AS 41206207 3.86 SGD
In stock
Air,water 6 13.3 26.5 24.1 10 10.4 R3/8 24.2 4.5 15.5 17 (Nylon) 11.4 (Urethane) 9 (Threaded portion) with sealant 1PC 1 KQ2L06-03AS 41206216 4.25 SGD
In stock
Air,water 10 15.6 21.7 28.7 17 15.9 R1/4 31.9 7.5 19.3 17 (Nylon) 35.2 (Urethane) 25 (Threaded portion) with sealant 1PC 1 KQ2L10-02AS 41206261 5.54 SGD
In stock
- - 20.6 40.8 35.4 21 23.8 R3/8 42.2 - 27.1 22 (Nylon) 71 (urethane) 71 (Thread) with sealant 1PC 1 KQ2L16-03AS 41206331 10.97 SGD
In stock
- - 17 46.5 34.9 17 18.5 R1/2 37.7 9 21.5 22 (Nylon) 50.2 (urethane) 39.7 (Thread) with sealant 1PC 1 KQ2L12-04AS 41206313 7.74 SGD
In stock
- - 20.6 27.8 32.6 17 23.8 R1/4 39.8 9 25.1 - (Nylon) 50.2 (urethane) 50.2 (Thread) with sealant 1PC 1 KQ2L16-02AS 41206322 10.97 SGD
Shipped after 2017-01-23
- - 20.6 44.5 34.1 21 23.8 R1/2 39.6 - 27.1 22 (Nylon) 100 (urethane) 84 (Thread) with sealant 1PC 1 KQ2L16-04AS 41206347 11.10 SGD
In stock
- - 17 23.5 30 17 18.5 R1/4 34.5 9 21.5 - (Nylon) 50.2 (urethane) 39.7 (Thread) with sealant 1PC 1 KQ2L12-02AS 41206295 7.09 SGD
In stock
- 4 13.3 14.3 21.7 10 8.2 R1/4 21.1 3 14.8 - (Nylon) 4.2 (urethane) 4.2 (Thread) with sealant 1PC 1 KQ2L04-02AS 41206182 3.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The model changeover of the mold
5
From Japan
On 2016-04-10 14:43:06
Since most other manufacturers is black was purchased for the type of wiring color coding. Saved you
This review is about item#41206191.
Air relationship
5
From Japan
On 2015-10-17 17:06:48
Cheap and has survived earlier correspondence.
This review is about item#41206261.

Related Products

SMC

SMC