Buy more than* S$200* and get FREE SHIPPING

Elbow KQ2L Metric Size

4.00 (1)
Purpose
Use to connect the tube at right angles to each other.
...see all
Product Options
ADD TO CART
Dimensions L (mm) Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Dimensions N (mm) Weight (g) Dimension 0 (phi mm) Assured Withstand Pressure (MPa) Dimension Q(mm) Working Pressure Range Dimensions M (mm) Dimension D (phi mm) Fluid Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Dimensions N (mm) Weight (g) Dimension 0 (phi mm) Assured Withstand Pressure (MPa) Dimension Q(mm) Working Pressure Range Dimensions M (mm) Dimension D (phi mm) Fluid Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.6 - - 4.2 19.7 8 3 13.4 -100kPa to 1MPa 20.6 23.8 - (Nylon) 100 (urethane) 84 1PC 1 KQ2L16-00A 41206611 11.10 SGD
In stock
18.2 6 8 4.2 4.7 8 3 8.4 -100kPa to 1MPa 14.2 13.2 - (Nylon) 21.6 (urethane) 14.9 1PC 1 KQ2L08-00A 41206584 4.64 SGD
In stock
23 9 - 4.2 10.3 8 3 10.7 -100kPa to 1MPa 17 18.5 - (Nylon) 50.2 (urethane) 39.7 1PC 1 KQ2L12-00A 41206602 6.32 SGD
In stock
15.3 3 4 3.2 3.8 6 3 5.7 -100kPa to 1MPa 13.3 8.2 - (Nylon) 4.2 (urethane) 4.2 1PC 1 KQ2L04-00A 41206566 3.86 SGD
In stock
20.6 7.5 10 4.2 7.1 8 3 9.6 -100kPa to 1MPa 15.6 15.9 Air,water (Nylon) 35.2 (Urethane) 25 1PC 1 KQ2L10-00A 41206593 5.67 SGD
In stock
- - - - - - - - - - - - - 1PC 1 KQ2L06-00A 41206575 3.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To air equipment
4
From Japan
On 2016-05-13 15:01:28
There is no problem, if a little more cheaply
This review is about item#41206584.

Related Products

SMC

SMC