Buy more than* S$200* and get FREE SHIPPING

KQ2L Tube Fitting

4.00 (1)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Minimum Hole Diameter (mm) Weight (g) Compatible Tube Joint d (mm) Dimensions M (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions A (mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Minimum Hole Diameter (mm) Weight (g) Compatible Tube Joint d (mm) Dimensions M (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions A (mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2.5 2.3 4 13.3 21.1 7.2 8.2 11.9 - 14.5 (Nylon) 4.2 (urethane) 4.2 1PC 1 KQ2L04-99A 41206636 2.96 SGD
In stock
- 7.5 4.7 - 15.6 28.2 12 15.9 20.5 - 19.3 (Nylon) 35.2 (urethane) 25 1PC 1 KQ2L10-99A 41206663 3.99 SGD
In stock
6 4 3.5 6 13.3 22.3 8 10.4 14.2 Air,water 15.3 (Nylon) 9 (Urethane) 9 1PC 1 KQ2L06-99A 41206645 2.96 SGD
In stock
8 6 3 8 14.2 26.2 10 13.2 18.6 - 17.2 (Nylon) 21.6 (urethane) 14.9 1PC 1 KQ2L08-99A 41206654 3.55 SGD
In stock
- 9 7 - 17 31 14 18.5 23.2 - 21.5 (Nylon) 50.2 (urethane) 39.7 1PC 1 KQ2L12-99A 41206672 4.51 SGD
Shipped after 2017-03-08
- - 13.7 - 20.6 36.8 20 23.8 28.1 - 27.1 (Nylon) 100 (urethane) 84 1PC 1 KQ2L16-99A 41206681 8.51 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of robot
4
From Japan
On 2016-08-15 16:34:37
It is a high price, but the quality is good.
This review is about item#41206636.

Related Products

SMC

SMC