Buy more than* S$200* and get FREE SHIPPING

Union Elbow KQ2V

Purpose
Elbow union for narrow space that tightens hex head part of the body by box wrench.
Minimum Hole Diameter (mm)
2.5
Hexagon Opposite Side H (mm)
8
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Dimensions M (mm)
13.3
Dimension L3 (mm)
18.4
Dimension L2 (mm)
10.9
Dimention D2 (phi mm)
9.8
Material (Screwed Part)
Brass
Connection Thread
M5x0.8
Dimensions A (mm)
14.9
...see all
Product Options
ADD TO CART
Dimention D1 (phimm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2 17.5 (Nylon) 2.9 (urethane) 2.9 4 5.4 - 1PC 1 KQ2V04-M5A 41208282 4.51 SGD
Shipped after 2017-03-01
10.4 18.3 (Nylon) 3.8 (Urethane) 3.8 6 5.7 Air,water 1PC 1 KQ2V06-M5A 41208291 4.64 SGD
In stock
ADD TO CART

Related Products

SMC

SMC