Buy more than* S$200* and get FREE SHIPPING

Female Elbow KQ2VF

Minimum Hole Diameter (mm)
2.5
Hexagon Opposite Side H (mm)
8
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Dimensions M (mm)
13.3
Dimension L3 (mm)
19.2
Dimension L2 (mm)
10.2
Dimention D2 (phi mm)
9.8
Material (Screwed Part)
Brass
Connection Thread
M5x0.8
Dimensions A (mm)
16.2
...see all
Product Options
ADD TO CART
Fluid Dimention D1 (phimm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimention D1 (phimm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water 10.4 18.3 (Nylon) 3.8 (Urethane) 3.8 6 5.8 1PC 1 KQ2VF06-M5A 41209253 5.28 SGD
Shipped after 2017-03-02
- 8.2 17.5 (Nylon) 2.9 (urethane) 2.9 4 5.5 1PC 1 KQ2VF04-M5A 41209244 5.16 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products

SMC

SMC