Buy more than* S$200* and get FREE SHIPPING

Double Universal Elbow

3.00 (1)
Purpose
Use it to branch pipe fitting of right angle direction from female threaded portion. The direction of mounting tubing is free and 2 independent.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Dimension L2 (mm) Dimention D2 (phi mm) Hexagon Opposite Side H (mm) Dimention D1 (phimm) Fluid Connection Thread Dimensions A (mm) Minimum Hole Diameter (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Dimensions M (mm) Seal Dimension L3 (mm) Conformity Tube Outside Diameter (phi mm) Dimensions p (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimention D2 (phi mm) Hexagon Opposite Side H (mm) Dimention D1 (phimm) Fluid Connection Thread Dimensions A (mm) Minimum Hole Diameter (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Dimensions M (mm) Seal Dimension L3 (mm) Conformity Tube Outside Diameter (phi mm) Dimensions p (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.7 13.4 - 10.4 - R1/4 38.7 4.5 20.5 (Nylon) 7.5 (urethane) 5.9 13.3 (Thread) with sealant 43.4 6 13.4 28 1PC 1 KQ2VD06-02AS 41210041 11.52 SGD
In stock
24.3 20.6 21 15.9 - R1/4 51.5 7.5 25.7 (Nylon) 27 (urethane) 20.3 15.6 (Thread) with sealant 56.2 - 19.2 63.1 1PC 1 KQ2VD10-02AS 41210102 12.60 SGD
Shipped after 2017-02-27
26.5 25.2 26 18.5 - R1/4 57.7 9 28.9 (Nylon) 39 (urethane) 30.8 17 (Thread) with sealant 62.4 - 21.6 107 1PC 1 KQ2VD12-02AS 41210136 13.04 SGD
Shipped after 2017-02-27
26.9 25.2 26 18.5 - R3/8 57.7 9 28.9 (Nylon) 39 (urethane) 30.8 17 (Thread) with sealant 62.8 - 21.6 102.1 1PC 1 KQ2VD12-03AS 41210145 13.15 SGD
Shipped after 2017-02-27
20.7 13.4 - 8.2 - R1/4 38.7 3 19.3 (Nylon) 2.9 (urethane) 2.9 13.3 (Thread) with sealant 43.4 4 13.4 27.4 1PC 1 KQ2VD04-02AS 41210014 9.96 SGD
Shipped after 2017-02-27
22.1 13.4 - 8.2 - R3/8 39.7 3 19.3 (Nylon) 2.9 (urethane) 2.9 13.3 (Thread) with sealant 44.8 4 13.4 39.3 1PC 1 KQ2VD04-03AS 41210023 10.74 SGD
Shipped after 2017-02-27
23 17.6 19 13.2 - R3/8 44.7 6 23.7 (Nylon) 16 (urethane) 11.2 14.2 (Thread) with sealant 49.8 8 15.9 52.3 1PC 1 KQ2VD08-03AS 41210084 12.95 SGD
In stock
28.1 20.6 22 15.9 - R1/2 53.6 7.5 25.7 (Nylon) 27 (urethane) 20.3 15.6 (Thread) with sealant 60 - 19.2 87 1PC 1 KQ2VD10-04AS 41210127 12.93 SGD
Shipped after 2017-02-27
22.4 17.6 19 13.2 - R1/4 44.5 6 23.7 (Nylon) 16 (urethane) 11.2 14.2 (Thread) with sealant 49.2 8 15.9 44.3 1PC 1 KQ2VD08-02AS 41210075 12.67 SGD
In stock
27.2 17.6 22 13.2 - R1/2 47.6 6 23.7 (Nylon) 16 (urethane) 11.2 14.2 (Thread) with sealant 54 8 15.9 78.4 1PC 1 KQ2VD08-04AS 41210093 12.38 SGD
Shipped after 2017-02-27
16.3 13.4 - 8.2 - R1/8 35.9 3 19.3 (Nylon) 2.9 (urethane) 2.9 13.3 (Thread) with sealant 39 4 13.4 19.7 1PC 1 KQ2VD04-01AS 41210005 9.64 SGD
Shipped after 2017-02-27
22.1 13.4 - 10.4 - R3/8 39.7 4.5 20.5 (Nylon) 7.5 (urethane) 5.9 13.3 (Thread) with sealant 44.8 6 13.4 39.9 1PC 1 KQ2VD06-03AS 41210057 11.40 SGD
Shipped after 2017-02-27
19 17.6 19 13.2 - R1/8 42.7 6 23.7 (Nylon) 16 (urethane) 11.2 14.2 (Thread) with sealant 45.8 8 15.9 45.1 1PC 1 KQ2VD08-01AS 41210066 11.28 SGD
Shipped after 2017-02-27
24.7 20.6 21 15.9 - R3/8 51.5 7.5 25.7 (Nylon) 27 (urethane) 20.3 15.6 (Thread) with sealant 56.6 - 19.2 65.1 1PC 1 KQ2VD10-03AS 41210111 12.71 SGD
Shipped after 2017-02-27
30.1 25.2 26 18.5 - R1/2 59.6 9 28.9 (Nylon) 39 (urethane) 30.8 17 (Thread) with sealant 66 - 21.6 116.1 1PC 1 KQ2VD12-04AS 41210154 14.03 SGD
Shipped after 2017-02-27
16.3 13.4 14 10.4 Air,water R1/8 35.9 4.5 20.5 (Nylon) 7.5 (Urethane) 5.9 13.3 (Threaded portion) with sealant 39 6 13.4 20.3 1PC 1 KQ2VD06-01AS 41210032 10.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For air
3
From Japan
On 2016-05-13 15:10:02
Expected
This review is about item#41210084.

Related Products

SMC

SMC