Buy more than* S$200* and get FREE SHIPPING

KQ2L Tube Fitting

Caution
Dimension phi D1 means the maximum diameter.
Purpose
Right angle piping from male thread
Hexagon Opposite Side H (mm)
17
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Screw Standards
Mounting portion: JIS B0203 (pipe taper thread), JIS B0205 (metric coarse thread) nut: JIS B0205 (metric fine thread)
Material (Screwed Part)
Brass
Connection Thread
Rc1/4
Color
Body: white system, release Bush: light gray
...see all
Product Options
ADD TO CART
Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 10 10.4 15.5 (Nylon) 11.4 (urethane) 9 6 30.1 4.5 13.3 1PC 1 KQ2LF06-02A 41213146 4.64 SGD
In stock
28.8 12 13.2 17.2 (Nylon) 21.6 (urethane) 14.9 8 28.7 6 14.2 1PC 1 KQ2LF08-02A 41213173 5.41 SGD
In stock
27.4 17 15.9 19.3 (Nylon) 21.6 (urethane) 14.9 10 26.4 7.5 15.6 1PC 1 KQ2LF10-02A 41213191 6.83 SGD
In stock
ADD TO CART

Related Products

SMC

SMC