Buy more than* S$200* and get FREE SHIPPING

Union Elbow KQ2W

5.00 (1)
Purpose
Basically, use it the same as elbow union. The difference is when let pipe fitting three-dimensional and prevent joint interference.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Connection Thread Hexagon Opposite Side H (mm) Dimensions A (mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Seal Conformity Tube Outside Diameter (phi mm) Dimensions M (mm) Weight (g) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Connection Thread Hexagon Opposite Side H (mm) Dimensions A (mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Seal Conformity Tube Outside Diameter (phi mm) Dimensions M (mm) Weight (g) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 13.2 R1/8 - 35.9 - 16.4 (Nylon) 10.9 (urethane) 10.9 4.5 (Thread) with sealant 8 14.2 12.2 32.4 1PC 1 KQ2W08-01AS 41214056 6.64 SGD
Shipped after 2017-01-30
17 18.5 R1/4 - 58.8 - 21.5 (Nylon) 47.7 (urethane) 37.7 9 (Thread) with sealant - 17 60.7 54.2 1PC 1 KQ2W12-02AS 41214117 9.31 SGD
Shipped after 2017-01-30
17 18.5 R3/8 - 54 - 21.5 (Nylon) 47.7 (urethane) 37.7 9 (Thread) with sealant - 17 53.2 49.8 1PC 1 KQ2W12-03AS 41214126 9.44 SGD
Shipped after 2017-01-30
12 13.2 R1/4 14 41 Air,water 17.2 (Nylon) 20.5 (Urethane) 14.2 6 (Threaded portion) with sealant 8 14.2 40 39.1 1PC 1 KQ2W08-02AS 41214065 6.32 SGD
In stock
10 8.2 R1/8 - 30.9 - 14.8 (Nylon) 4 (urethane) 4 3 (Thread) with sealant 4 13.3 11 29.9 1PC 1 KQ2W04-01AS 41214004 4.97 SGD
Shipped after 2017-01-30
17 18.5 R1/2 22 56.7 - 21.5 (Nylon) 47.7 (urethane) 37.7 9 (Thread) with sealant - 17 93.9 53.8 1PC 1 KQ2W12-04AS 41214135 11.71 SGD
Shipped after 2017-01-30
21 23.8 R3/8 22 66.5 - 27.1 (Nylon) 71 (urethane) 71 - (Thread) with sealant - 20.6 105.5 59.7 1PC 1 KQ2W16-03AS 41214153 13.53 SGD
Shipped after 2017-01-30
21 23.8 R1/2 22 63.9 - 27.1 (Nylon) 100 (urethane) 84 - (Thread) with sealant - 20.6 101.7 58.4 1PC 1 KQ2W16-04AS 41214162 13.92 SGD
Shipped after 2017-01-30
10 8.2 R1/4 - 32.7 - 14.8 (Nylon) 4 (urethane) 4 3 (Thread) with sealant 4 13.3 27.5 33.3 1PC 1 KQ2W04-02AS 41214013 6.12 SGD
Shipped after 2017-01-30
10 10.4 R1/8 - 33.1 - 15.5 (Nylon) 10.9 (urethane) 8.6 4.5 (Thread) with sealant 6 13.3 11.4 31 1PC 1 KQ2W06-01AS 41214022 4.87 SGD
In stock
10 10.4 R1/4 - 34.9 - 15.5 (Nylon) 10.9 (urethane) 8.6 4.5 (Thread) with sealant 6 13.3 28 34.4 1PC 1 KQ2W06-02AS 41214031 6.07 SGD
In stock
10 10.4 R3/8 - 35.8 - 15.5 (Nylon) 10.9 (urethane) 8.6 4.5 (Thread) with sealant 6 13.3 47.4 35.7 1PC 1 KQ2W06-03AS 41214047 8.60 SGD
Shipped after 2017-01-30
17 15.9 R1/4 - 56.2 - 19.3 (Nylon) 33.5 (urethane) 23.8 7.5 (Thread) with sealant - 15.6 59 52.9 1PC 1 KQ2W10-02AS 41214083 8.96 SGD
In stock
12 13.2 R3/8 - 40.7 - 17.2 (Nylon) 20.5 (urethane) 14.2 6 (Thread) with sealant 8 14.2 47 39.2 1PC 1 KQ2W08-03AS 41214074 9.18 SGD
Shipped after 2017-01-30
17 15.9 R1/2 22 54.1 - 19.3 (Nylon) 33.5 (urethane) 23.8 7.5 (Thread) with sealant - 15.6 92 52.5 1PC 1 KQ2W10-04AS 41214101 11.58 SGD
Shipped after 2017-01-30
17 15.9 R3/8 - 51.4 - 19.3 (Nylon) 33.5 (urethane) 23.8 7.5 (Thread) with sealant - 15.6 51.3 48.5 1PC 1 KQ2W10-03AS 41214092 9.18 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Element
5
From Japan
On 2016-06-14 15:28:45
Cost and is also a satisfaction without any problems.
This review is about item#41214065.

Related Products

SMC

SMC