Buy more than* S$200* and get FREE SHIPPING

Tee Fitting KQ2T

5.00 (1)
Purpose
Use it to branch pipe fitting from female threaded portion in the direction of 90 deg angles to each other.
Minimum Hole Diameter (mm)
2.5
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Dimensions M (mm)
13.3
Dimention D2 (phi mm)
7
...see all
Product Options
ADD TO CART
Material (Screwed Part) Connection Thread Dimensions A (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Dimension L2 (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Screwed Part) Connection Thread Dimensions A (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Fluid Dimension L2 (mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass M6x1.0 15.9 15.4 (Nylon) 4.5 (urethane) 4.5 8 4 4.9 - 15.8 8.2 1PC 1 KQ2T04-M6A 41214424 5.40 SGD
Shipped after 2017-03-03
Brass + Electroless nickel plating M5x0.8 18.7 14.55 (Nylon) 4.5 (urethane) 4.5 7 6 4.4 - 16.5 10.4 1PC 1 KQ2T06-M5N 41214494 -
Discontinued
[x]
Brass M6x1.0 18.7 14.55 (Nylon) 4.5 (urethane) 4.5 8 6 5.4 - 17.5 10.4 1PC 1 KQ2T06-M6A 41214442 5.96 SGD
Shipped after 2017-03-03
Brass M5x0.8 18.7 14.55 (Nylon) 4.5 (Urethane) 4.5 7 6 4.4 Air,water 16.5 10.4 1PC 1 KQ2T06-M5A 41214433 5.74 SGD
Shipped after 2017-02-27
Brass M5x0.8 15.9 15.4 (Nylon) 4.5 (Urethane) 4.5 7 4 3.9 Air,water 14.8 8.2 1PC 1 KQ2T04-M5A 41214415 5.18 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Branch of the piping
5
From Japan
On 2014-03-13 19:28:47
Y along with the uses to branch. Unbreakable easy to use has come in handy.
This review is about item#41214433.

Related Products

SMC

SMC