Buy more than* S$200* and get FREE SHIPPING

Tee Fitting KQ2T

Caution
Dimensions phi D means the maximum diameter. Dimension A is reference dimensions after R thread insert.
Purpose
Use it to branch pipe fitting from female threaded portion in the direction of 90 deg angles to each other.
Minimum Hole Diameter (mm)
6
Hexagon Opposite Side H (mm)
14
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
14.2
Screw Standards
Mounting portion: JIS B0203 (pipe taper thread), JIS B0205 (metric coarse thread) nut: JIS B0205 (metric fine thread)
Dimension L2 (mm)
25.4
Dimention D2 (phi mm)
12
Dimention D1 (phimm)
13.2
Material (Screwed Part)
Brass
Connection Thread
R1/4
Dimensions A (mm)
27.3
Dimension L1 (mm)
17.2
Effective Sectional Area (mm2)
(Nylon) 26.3 (urethane) 18.2
Seal
(Threaded portion) with sealant
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
19.4
Color
Body: white system, release Bush: light gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQ2T08-02AS 41214993 6.06 SGD
In stock
ADD TO CART

Related Products

SMC

SMC