Buy more than* S$200* and get FREE SHIPPING

Tee Fitting KQ2T

4.67 (3)
Purpose
Use it to connect the tube at 90 deg angles to each other.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Dimensions N (mm) Weight (g) Dimension 0 (phi mm) Dimension Q(mm) Fluid Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Dimensions N (mm) Weight (g) Dimension 0 (phi mm) Dimension Q(mm) Fluid Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42.9 23.8 31 (Nylon) 100 (urethane) 84 - - 4.2 29.8 8 13.4 - 20.6 1PC 1 KQ2T16-00A 41215386 14.08 SGD
In stock
19.4 8.2 15.3 (Nylon) 6.4 (Urethane) 4.4 3 4 3.2 5.5 6 5.7 Air,water 13.3 1PC 1 KQ2T04-00A 41215334 5.03 SGD
In stock
30.4 15.9 22.4 (Nylon) 40 (Urethane) 28.4 7.5 10 4.2 11 8 9.6 Air,water 15.6 1PC 1 KQ2T10-00A 41215361 6.45 SGD
In stock
33.7 18.5 24.4 (Nylon) 57.4 (Urethane) 45.4 9 12 4.2 15.7 8 10.7 Air,water 17 1PC 1 KQ2T12-00A 41215377 9.03 SGD
In stock
21.5 10.4 16.3 (Nylon) 13.4 (Urethane) 10.6 4.5 6 3.2 7.6 6 6.8 Air,water 13.3 1PC 1 KQ2T06-00A 41215343 5.03 SGD
In stock
25.2 13.2 18.6 (Nylon) 25.6 (Urethane) 17.7 6 8 4.2 7 8 8.4 Air,water 14.2 1PC 1 KQ2T08-00A 41215352 5.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
airbrush
5
From Japan
On 2016-12-28 18:18:16
Very easy to use lightly. Even cheaper cost performance is good price
This review is about item#41215334.
Piping
5
From Japan
On 2015-08-20 14:46:56
Are firmly
This review is about item#41215352.
Passage of air
4
From Japan
On 2014-12-04 17:39:30
Difficult to be confirmed at the time of insertion, the other was satisfied.
This review is about item#41215334.

Related Products

SMC

SMC