Buy more than* S$200* and get FREE SHIPPING

Tee Fitting KQ2T

5.00 (2)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Compatible Tube Outer Diameter A (mm) Dimention D2 (phi mm) Minimum Hole Diameter (mm) Dimention D1 (phimm) Dimensions N (mm) Dimension L1 (mm) Dimensions M2 (mm) Effective Sectional Area (mm2) Dimensions Q2 (mm) Weight (g) Dimensions Q1 (mm) Dimensions M1 (mm) Dimension 0 (phi mm) Fluid Dimension L3 (mm) Compatible Tube Outer Diameter B (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter A (mm) Dimention D2 (phi mm) Minimum Hole Diameter (mm) Dimention D1 (phimm) Dimensions N (mm) Dimension L1 (mm) Dimensions M2 (mm) Effective Sectional Area (mm2) Dimensions Q2 (mm) Weight (g) Dimensions Q1 (mm) Dimensions M1 (mm) Dimension 0 (phi mm) Fluid Dimension L3 (mm) Compatible Tube Outer Diameter B (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 10.4 3 8.2 3.2 16.3 13.3 (Nylon) 6.4 (urethane) 4.4 5.7 3.5 6.8 13.3 6 - 21.5 4 15.3 1PC 1 KQ2T06-04A 41215456 5.29 SGD
In stock
8 13.2 6 15.9 4.2 19.6 14.2 (Nylon) 36 (urethane) 27.2 9.6 8.3 8.4 15.6 8 - 26.2 - 19.2 1PC 1 KQ2T08-10A 41215422 5.67 SGD
In stock
- 15.9 7.5 18.5 4.2 22 15.6 (Nylon) 56 (urethane) 44.5 10.7 12.2 9.6 17 8 - 30 - 21.6 1PC 1 KQ2T10-12A 41215431 6.45 SGD
Shipped after 2017-01-27
- 15.9 6 13.2 4.2 19.2 15.6 (Nylon) 25.6 (urethane) 17.7 8.4 9.5 9.6 14.2 8 - 27.2 8 19.6 1PC 1 KQ2T10-08A 41215474 6.06 SGD
In stock
- 18.5 9 23.8 4.2 26.6 17 (Nylon) 108.5 (urethane) 74 13.4 20.1 10.7 20.6 8 - 35.9 - 25 1PC 1 KQ2T12-16A 41215447 15.37 SGD
Shipped after 2017-01-27
4 8.2 3 10.4 3.2 15.3 13.3 (Nylon) 7.1 (urethane) 6.6 6.8 6.5 5.7 13.3 6 - 19.4 6 16.3 1PC 1 KQ2T04-06A 41215404 5.03 SGD
In stock
8 13.2 4.5 10.4 4.2 17.3 14.2 (Nylon) 13.4 (Urethane) 10.6 7.3 6 8.4 13.3 8 Air,water 23.9 6 17.2 1PC 1 KQ2T08-06A 41215465 5.16 SGD
In stock
12 18.5 7.5 15.9 4.2 21.6 17 (Nylon) 40 (Urethane) 28.4 9.6 13.4 10.7 15.6 8 Air,water 30.9 10 22 1PC 1 KQ2T12-10A 41215483 7.74 SGD
In stock
6 10.4 4.5 13.2 4.2 17.2 13.3 (Nylon) 16.4 (Urethane) 16.4 8.4 5.3 7.3 14.2 8 Air,water 22.4 8 17.3 1PC 1 KQ2T06-08A 41215413 5.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2015-08-20 14:47:53
Are firmly
This review is about item#41215465.
It is using the mist hose connection for the spinning machine.
5
From Japan
On 2013-07-09 15:26:10
It can also be used in a narrow gap anywhere because of the lightweight miniaturization.
This review is about item#41215456.

Related Products

SMC

SMC