Buy more than* S$200* and get FREE SHIPPING

Tube Fitting, Cross

Purpose
Use it to connect tubings to each 4 direction.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimensions N (mm) Dimension 0 (phi mm) Dimension Q(mm) Dimensions M (mm) Dimention D1 (phimm) Effective Sectional Area (mm2) Dimensions L (mm) Fluid Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimension 0 (phi mm) Dimension Q(mm) Dimensions M (mm) Dimention D1 (phimm) Effective Sectional Area (mm2) Dimensions L (mm) Fluid Conformity Tube Outside Diameter (phi mm) Weight (g) Minimum Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 6 6.8 13.3 10.4 (Nylon) 13.4 (Urethane) 10.6 16.3 Air,water 6 4.9 4.5 1PC 1 KQ2TW06-00A 41215501 7.09 SGD
In stock
3.2 6 5.7 13.3 8.2 (Nylon) 6.4 (urethane) 4.4 15.3 - 4 3.5 3 1PC 1 KQ2TW04-00A 41215492 8.31 SGD
Shipped after 2017-02-27
4.2 8 8.4 14.2 13.2 (Nylon) 25.6 (urethane) 17.7 18.2 - 8 8.5 6 1PC 1 KQ2TW08-00A 41215517 8.31 SGD
Shipped after 2017-02-27
4.2 8 9.6 15.6 15.9 (Nylon) 40 (urethane) 28.4 20.6 - - 12.7 7.5 1PC 1 KQ2TW10-00A 41215526 9.86 SGD
In stock
4.2 8 10 17 18.5 (Nylon) 57.4 (urethane) 45.4 23 - - 18.4 9 1PC 1 KQ2TW12-00A 41215535 11.44 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products

SMC

SMC