Buy more than* S$200* and get FREE SHIPPING

Union Y KQ2U Metric Size

4.00 (2)
Purpose
Use to connect the tube at same direction to each other.
...see all
Product Options
ADD TO CART
Dimensions N (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Dimension 0 (phi mm) Conformity Tube Outside Diameter (phi mm) Assured Withstand Pressure (MPa) Weight (g) Dimension Q(mm) Working Pressure Range Fluid Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Minimum Hole Diameter (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimension L1 (mm) Effective Sectional Area (mm2) Dimension 0 (phi mm) Conformity Tube Outside Diameter (phi mm) Assured Withstand Pressure (MPa) Weight (g) Dimension Q(mm) Working Pressure Range Fluid Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Minimum Hole Diameter (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 33.2 (Nylon) 25.6 (Urethane) 17.7 8 8 3 7.4 8.7 -100kPa to 1MPa Air,water 14.2 13.2 22.3 6 13.2 1PC 1 KQ2U08-00A 41218213 6.32 SGD
In stock
3.2 29 (Nylon) 4.2 (Urethane) 4.2 6 4 3 5.8 5.7 -100kPa to 1MPa Air,water 13.3 8.2 18.2 3 8.2 1PC 1 KQ2U04-00A 41218195 5.16 SGD
In stock
4.2 37.1 (Nylon) 40 (Urethane) 28.4 8 10 3 11.2 10.1 -100kPa to 1MPa Air,water 15.6 15.9 25 7.5 15.9 1PC 1 KQ2U10-00A 41218222 7.09 SGD
In stock
4.2 41.1 (Nylon) 57.4 (Urethane) 45.4 8 12 3 16.4 11.4 -100kPa to 1MPa Air,water 17 18.5 27.8 9 18.5 1PC 1 KQ2U12-00A 41218231 8.77 SGD
In stock
- - - - - - - - - - - - - - - 1PC 1 KQ2U06-00A 41218204 5.28 SGD
In stock
4.2 51.5 (Nylon) 113 (urethane) 60 8 - 3 30.6 14 -100kPa to 1MPa - 20.6 23.8 35 - 23.8 1PC 1 KQ2U16-00A 41218247 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air
3
From Japan
On 2016-05-13 15:10:31
Expected
This review is about item#41218213.
Branch of the piping
5
From Japan
On 2014-03-13 19:27:54
A simple chuck is also ideal for the experiment.
This review is about item#41218204.

Related Products

SMC

SMC