Buy more than* S$200* and get FREE SHIPPING

Different Diameter Union

Purpose
Use it to connect tubings that branch with size down in the same direction.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension 0 (phi mm) Dimension Q(mm) Fluid Dimensions p (mm) Dimension L2 (mm) Compatible Tube Outer Diameter B (mm) Dimention D2 (phi mm) Compatible Tube Outer Diameter A (mm) Dimention D1 (phimm) Minimum Hole Diameter (mm) Dimension L1 (mm) Dimensions N (mm) Effective Sectional Area (mm2) Dimensions M2 (mm) Weight (g) Dimensions M1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension 0 (phi mm) Dimension Q(mm) Fluid Dimensions p (mm) Dimension L2 (mm) Compatible Tube Outer Diameter B (mm) Dimention D2 (phi mm) Compatible Tube Outer Diameter A (mm) Dimention D1 (phimm) Minimum Hole Diameter (mm) Dimension L1 (mm) Dimensions N (mm) Effective Sectional Area (mm2) Dimensions M2 (mm) Weight (g) Dimensions M1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6.8 - 8.2 18 6 10.4 4 8.2 3 29 3.2 (Nylon) 4.2 (urethane) 4.2 13.3 6.6 13.3 1PC 1 KQ2U04-06A 41218283 5.41 SGD
In stock
8 11.4 - 15.9 25 - 18.5 - 15.9 7.5 38.5 4.2 (Nylon) 40 (urethane) 28.4 17 12.7 15.6 1PC 1 KQ2U10-12A 41218317 8.00 SGD
In stock
8 14 - 18.5 31 - 23.8 - 18.5 9 47.9 4.2 (Nylon) 57.4 (urethane) 45.4 20.6 21.2 17 1PC 1 KQ2U12-16A 41218326 18.01 SGD
In stock
8 10.1 - 13.2 22.3 - 15.9 8 13.2 6 34.6 4.2 (Nylon) 25.6 (urethane) 17.7 15.6 8.6 14.2 1PC 1 KQ2U08-10A 41218301 6.71 SGD
In stock
6 8.2 Air,water 10.4 19.3 8 13.2 6 10.4 4.5 31 3.2 (Nylon) 13.4 (Urethane) 10.6 14.2 5 13.3 1PC 1 KQ2U06-08A 41218292 5.54 SGD
In stock
ADD TO CART

Related Products

SMC

SMC