Buy more than* S$200* and get FREE SHIPPING

Plug-In Reducer KQ2R

Purpose
It is used to change sizes of one touch fittings.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Minimum Hole Diameter (mm) Compatible Tube Joint d (mm) Dimensions M (mm) Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Minimum Hole Diameter (mm) Compatible Tube Joint d (mm) Dimensions M (mm) Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 2.2 3 - 13.3 10.4 16.1 (Nylon) 5.6 (urethane) 4 31.7 1PC 1 KQ2R04-10A 41218633 3.35 SGD
In stock
4 - 2.2 3 6 13.3 8.2 15.3 (Nylon) 5.6 (urethane) 4 28.6 1PC 1 KQ2R04-06A 41218615 3.35 SGD
In stock
8 - 3.4 6 - 14.2 13.2 19.5 (Nylon) 26.1 (urethane) 18 36.5 1PC 1 KQ2R08-12A 41218694 4.25 SGD
In stock
- - 4.5 7.5 - 15.6 15.9 22.2 (Nylon) 41.5 (urethane) 32.8 39.2 1PC 1 KQ2R10-12A 41218703 4.51 SGD
In stock
- - 6 7.5 - 15.6 16 24.1 (Nylon) 41.5 (urethane) 32.8 44.7 1PC 1 KQ2R10-16A 41218712 4.87 SGD
In stock
4 - 1.3 3 8 13.3 8.2 15.4 (Nylon) 5.6 (urethane) 4 29.6 1PC 1 KQ2R04-08A 41218624 3.35 SGD
In stock
6 - 1.4 2.5 4 13.3 10.4 20.3 (Nylon) 4 (urethane) 4 33.6 1PC 1 KQ2R06-04A 41218642 3.35 SGD
In stock
6 Air,water 2.1 4.5 10 13.3 10.4 18.3 (Nylon) 13.1 (Urethane) 10.4 33.9 1PC 1 KQ2R06-10A 41218667 3.60 SGD
In stock
8 Air,water 2.9 6 10 14.2 13.2 19.5 (Nylon) 26.1 (Urethane) 18 35.1 1PC 1 KQ2R08-10A 41218685 3.99 SGD
In stock
6 Air,water 1.7 4.5 8 13.3 10.4 17.4 (Nylon) 13.1 (Urethane) 10.4 31.6 1PC 1 KQ2R06-08A 41218651 3.35 SGD
In stock
- - 7 9 - 17 18.5 25.1 (Nylon) 58.3 (urethane) 46.1 45.7 1PC 1 KQ2R12-16A 41218721 5.01 SGD
In stock
6 - 3.2 4.5 - 13.3 12 18.7 (Nylon) 13.1 (urethane) 10.4 35.7 1PC 1 KQ2R06-12A 41218676 3.89 SGD
In stock
ADD TO CART

Related Products

SMC

SMC