Buy more than* S$200* and get FREE SHIPPING

Female Union KQ2F

Purpose
Use trunk connection of male thread and tubing like mounting panel.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Hexagon Opposite Side H1 (mm) Effective Sectional Area (mm2) Fluid Conformity Tube Outside Diameter (phi mm) Mounting Hole (mm) Weight (g) Minimum Hole Diameter (mm) Color Dimensions M (mm) Dimension L2 (mm) Connection Thread Dimension T Hexagon Opposite Side H2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side H1 (mm) Effective Sectional Area (mm2) Fluid Conformity Tube Outside Diameter (phi mm) Mounting Hole (mm) Weight (g) Minimum Hole Diameter (mm) Color Dimensions M (mm) Dimension L2 (mm) Connection Thread Dimension T Hexagon Opposite Side H2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Nylon) 5.6 (urethane) 4 - 4 - 30.9 3 Release Bush:LightGray 13.3 14.6 Rc1/4 M12x1 - 29 1PC 1 KQ2E04-02A 41218755 6.20 SGD
Shipped after 2017-03-03
22 (Nylon) 41.5 (urethane) 29.5 - - 21 63.8 7.5 Release Bush:LightGray 15.6 9.9 Rc1/4 M20x1 24 29.3 1PC 1 KQ2E10-02A 41218825 8.83 SGD
In stock
22 (Nylon) 41.5 (urethane) 29.5 - - 21 71.6 7.5 Release Bush:LightGray 15.6 12 Rc3/8 M20x1 24 31.4 1PC 1 KQ2E10-03A 41218834 8.00 SGD
In stock
30 (Nylon) 96 (urethane) 67 - - 29 122.2 - Release Bush:LightGray 20.6 11.5 Rc3/8 M28x1.5 32 34.4 1PC 1 KQ2E16-03A 41218861 26.21 SGD
Shipped after 2017-03-03
- (Nylon) 26.1 (urethane) 18 - 8 - 30.5 6 Release Bush:LightGray 14.2 6.7 Rc1/8 M16x1 19 24.1 1PC 1 KQ2E08-01A 41218791 6.63 SGD
Shipped after 2017-03-03
24 (Nylon) 58.3 (urethane) 46.1 - - 23 69.3 9 Release Bush:LightGray 17 11.9 Rc3/8 M22x1 27 32.3 1PC 1 KQ2E12-03A 41218843 10.81 SGD
In stock
- (Nylon) 5.6 (urethane) 4 - 4 - 21.2 3 Release Bush:LightGray 13.3 10 Rc1/8 M12x1 - 24.4 1PC 1 KQ2E04-01A 41218746 6.20 SGD
Shipped after 2017-03-03
19 (Nylon) 13.1 (urethane) 10.4 - 6 - 35.9 4.5 Release Bush:LightGray 13.3 16.3 Rc3/8 M14x1 - 30.7 1PC 1 KQ2E06-03A 41218782 6.54 SGD
Shipped after 2017-03-06
- (Nylon) 26.1 (urethane) 18 - 8 - 33.1 6 Release Bush:LightGray 14.2 11 Rc1/4 M16x1 19 28.4 1PC 1 KQ2E08-02A 41218807 6.45 SGD
In stock
24 (Nylon) 58.3 (urethane) 46.1 - - 23 72.7 9 Release Bush:LightGray 17 17.3 Rc1/2 M22x1 27 37.7 1PC 1 KQ2E12-04A 41218852 11.01 SGD
Shipped after 2017-03-03
17 (Nylon) 13.1 (Urethane) 10.4 Air,water 6 15 28.9 4.5 Release button: light gray 13.3 9.2 Rc1/8 M14x1 17 23.6 1PC 1 KQ2E06-01A 41218764 5.16 SGD
In stock
17 (Nylon) 13.1 (Urethane) 10.4 Air,water 6 15 32.4 4.5 Release button: light gray 13.3 14 Rc1/4 M14x1 17 28.4 1PC 1 KQ2E06-02A 41218773 5.16 SGD
In stock
19 (Nylon) 26.1 (urethane) 18 - 8 - 37.4 6 Release Bush:LightGray 14.2 14.3 Rc3/8 M16x1 19 31.7 1PC 1 KQ2E08-03A 41218816 6.91 SGD
Shipped after 2017-03-03
30 (Nylon) 113 (urethane) 67 - - 29 132.1 - Release Bush:LightGray 20.6 15.9 Rc1/2 M28x1.5 32 38.8 1PC 1 KQ2E16-04A 41218877 26.21 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products

SMC

SMC