Buy more than* S$200* and get FREE SHIPPING

Female Union KQ2F

Purpose
Use trunk connection of tubing like mounting panel.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
Material (Screwed Part)
Brass
...see all
Product Options
ADD TO CART
Dimensions M (mm) Dimension T Effective Sectional Area (mm2) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Weight (g) Fluid Color Mounting Hole (mm) Minimum Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension T Effective Sectional Area (mm2) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Weight (g) Fluid Color Mounting Hole (mm) Minimum Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.3 M12x1 (Nylon) 5.6 (urethane) 4 27.3 4 - 22.9 - Release Bush:LightGray - 3 1PC 1 KQ2E04-00A 41219123 5.16 SGD
Shipped after 2017-03-07
15.6 M20x1 (Nylon) 41.5 (urethane) 29.5 31.9 - 24 64.4 - Release Bush:LightGray 21 7.5 1PC 1 KQ2E10-00A 41219157 8.77 SGD
In stock
20.6 M28x1.5 (Nylon) 113 (urethane) 67 41.9 - 32 120.1 - Release Bush:LightGray 29 - 1PC 1 KQ2E16-00A 41219175 25.71 SGD
Shipped after 2017-03-07
14.2 M16x1 (Nylon) 26.1 (urethane) 18 29.1 8 19 34 - Release Bush:LightGray - 6 1PC 1 KQ2E08-00A 41219141 6.71 SGD
In stock
13.3 M14x1 (Nylon) 13.1 (Urethane) 10.4 27.3 6 17 28 Air,water Release button: light gray 15 4.5 1PC 1 KQ2E06-00A 41219132 5.54 SGD
In stock
17 M22x1 (Nylon) 58.3 (Urethane) 46.1 34.7 12 27 63.8 Air,water Release button: light gray 23 9 1PC 1 KQ2E12-00A 41219166 10.06 SGD
In stock
ADD TO CART

Related Products

SMC

SMC