Buy more than* S$200* and get FREE SHIPPING

KQ2L Tube Fitting

Caution
Dimension phi D means the maximum diameter.
Purpose
Tube connector, tube angle 90 degree.
Hexagon Opposite Side H2 (mm)
17
Minimum Hole Diameter (mm)
4.5
Hexagon Opposite Side H1 (mm)
17
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
13.3
Mounting Hole (mm)
15
Screw Standards
Mounting portion: JIS B0203 (pipe taper thread), JIS B0205 (metric coarse thread) nut: JIS B0205 (metric fine thread)
Material (Screwed Part)
Brass
Dimensions B (mm)
15.5
Dimensions E (mm)
29.6
Dimension D (phi mm)
10.4
Dimension T
M14x1
Effective Sectional Area (mm2)
(Nylon) 11.4 (urethane) 9
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
29.4
Color
Body: white system, release Bush: light gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQ2LE06-00A 41219543 6.32 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products

SMC

SMC