Buy more than* S$200* and get FREE SHIPPING

Tube Fitting, Cap

4.50 (2)
Purpose
It is used in case of stopping tubing not to be used.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Fluid Dimensions M (mm) Dimension D (phi mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions M (mm) Dimension D (phi mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15.6 15.9 17.3 - 2.9 1PC 1 KQ2C10-00A 41219665 2.05 SGD
In stock
- 20.6 23.8 23 - 8.4 1PC 1 KQ2C16-00A 41219683 2.67 SGD
In stock
Air,water 14.2 13.2 15.7 8 2 1PC 1 KQ2C08-00A 41219656 1.80 SGD
In stock
Air,water 13.3 10.4 14.6 6 1.1 1PC 1 KQ2C06-00A 41219647 1.67 SGD
In stock
Air,water 17 18.5 18.9 12 4.5 1PC 1 KQ2C12-00A 41219674 2.31 SGD
In stock
Air,water 13.3 8.2 14.5 4 0.8 1PC 1 KQ2C04-00A 41219631 1.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
By mounting the air tubes to prevent leakage of air
5
From Japan
On 2015-09-01 00:32:57
In particular, can be used without any problem, we are satisfied. We will correspond, thank you.
This review is about item#41219631.
End processing of the experimental pipe
4
From Japan
On 2014-05-15 10:57:21
Easy cap can be so good. Switch the frequently plumbing, but you easily can cap if you use this.
This review is about item#41219647.

Related Products

SMC

SMC