Buy more than* S$200* and get FREE SHIPPING

Tire Stopper, 2t

3.89 (65)
Height (mm)
100
Width (mm)
90
Length (mm)
170
Material
Synthetic rubber
...see all
Product Options
ADD TO CART
Accessories Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 0.96 1PC 1 TS-S-2T 41446151 14.92 SGD
In stock
(Rope) phi7mmx1.4m + phi7mmx1.5m About 1.96 1Set(2PC) 1 TS-W-2T 41446167 32.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 14
3 star 12
2 star 2
1 star 7
Review Rating: 3.89
65 Customer Reviews
The reviews are automatic translation.
When stopping in the garage
5
From Japan
On 2017-09-19 19:16:04
Easy to use. It was light and more than an amount of money. Everyone is satisfied.
This review is about item#41446151.
maintenance
5
From Japan
On 2017-08-17 10:46:12
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#41446167.
Car stop (simple)
4
From Japan
On 2017-07-11 10:14:17
I purchased thought that I wanted to use it when there was a designation on the customer side or on the site, but as it was based on other reviews, there was a smell of rubber so it stayed outdoors for a while (if exposed to the rain), it got better. Other than that there is no problem.
This review is about item#41446151.
During tire change
5
From Japan
On 2017-05-18 23:45:26
Used when tires of large SUV are exchanged. I think that it is good with reasonable weight and hardness of rubber slipperiness.
This review is about item#41446151.
When parking at work place
5
From Japan
On 2017-05-12 08:03:54
Depending on the site, it is used when it is necessary to stop at a place that is in a slope. Since strings are attached, it is smooth to work with once when removing.
This review is about item#41446167.
For parking
3
From Japan
On 2017-05-06 20:04:23
It faced the street and the parking lot faced in front and fell forward, and began to stop the car for safety.
This review is about item#41446167.
Parking on slope ground
5
From Japan
On 2017-05-01 16:04:05
I thought that it was easy to make, but it is a firm making
This review is about item#41446151.
At delivery
5
From Japan
On 2017-04-27 15:56:30
Two pieces became one, and a string to be hooked is also attached and it is convenient
This review is about item#41446167.
Tire change
5
From Japan
On 2017-04-22 16:56:10
As it is used as insurance, this is enough for the price and function.
This review is about item#41446167.
I do not use it.
1
From Japan
On 2016-12-17 18:05:25
The smell of rubber is so bad that I can not get on the car. I painted it as if I could prevent smell when painting paint, but it was useless. can not use.
This review is about item#41446151.

Related Products