Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hyper Suberan

4.45 (11)
Overall Length (cm)
24
Color
Orange / Black
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.8 7.9 M 1Pair 1 - 41242503 -
Discontinued
[x]
20 7.5 S 1Pair 1 - 41242494 -
Discontinued
[x]
21.4 8.3 L 1Pair 1 - 41242512 -
Discontinued
[x]
21.8 8.7 LL 1Pair 1 - 41242521 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Outdoor work such as snow removal
3
From Japan
On 2018-01-16 19:47:32
Especially I did not expect it, but it is still not much different from regular gloves. I think that it is difficult to hold the palm thickly because it is hard to hold the warmth but the hand gets cold sooner and the two gloves overlap warmer. I guess the grip power is excellent, but I will not use it anymore because I used it once.
This review is about item#41242512.
Sorting of baggage
5
From Japan
On 2016-12-24 16:01:09
We are satisfied with both anti-slip, anti-cold effect and price. Although this is conscious, since it has thickness, it is not suitable for detailed work.
This review is about item#41242503.
Work in a freezing warehouse
5
From Japan
On 2015-09-19 21:35:06
The fit is good and warm.
This review is about item#41242503.
Field work
5
From Japan
On 2014-10-12 18:10:09
It is hard to slide on the surface rubber, comfortable without being steamed because the back is cloth.
This review is about item#41242512.
Winter snow racking work
4
From Japan
On 2014-09-23 14:14:10
Snow clinging is not good for cold weather. Next we use a glove with a large size and use it.
This review is about item#41242521.
Pruning of plants winter season work
5
From Japan
On 2014-04-04 20:59:31
I trust Mierlove itself. Even in the winter season when the rubber of the coating is good it will never be difficult. I can not stop raising the inner bristles.
This review is about item#41242503.
Cold weather
5
From Japan
On 2014-03-12 13:19:59
Anyway it is warm. Design is also good and it is good. It is thick, so it is not suitable for detailed work, but it is different from another one by it.
This review is about item#41242494.
Loading and unloading operation in freezer
5
From Japan
On 2013-12-18 09:16:51
It is warm and static electricity does not occur, and it is recommended for work in the freezer. I think that it is not suitable for detailed work as it is thick. The smell of rubber is a little worrisome.
This review is about item#41242494.
Mowing
4
From Japan
On 2013-12-12 18:13:11
It is tight as long as keeping the grasped state for a while, although it is just like L in terms of hand size. One bigger one might be easier. I am satisfied with the cold weather performance.
This review is about item#41242512.
Work in freezer
3
From Japan
On 2013-04-24 12:16:28
We purchased the following products at the same time and compared. The price is a unit price of tax at the time of purchase. Recommendation as a general review is the following number order. 1, Mie Chemistry Industry New Light Bore Blue Black LL \ 386 2, Mie Chemie Industry Soft Pile Mitt L \ 1082 3, Showa No 452 Fleece Grip L \ 365 4, Mie Chemie Industry Hyper Suberan L \ 357 For work in the freezer, Rather, 1 and 2 rubber products have higher cold weather. It is 2 that is superior in terms of performance, but when you are using it you will get wet with sweat and cold weather will drop, so I feel you need to prepare some and use it on a daily basis. Although point 1 is inferior to cold weather, although it is inferior in cold weather, it is almost the same even if you purchase three 1 in cost, so I think that it is the ideal to use it while drying and using it as it rotates. I feel that rubber is more likely to peel from 4 than 3.
This review is about item#41242512.

Related Products