Buy more than* S$200* and get FREE SHIPPING

Bike Foot Air Pump Tire Inflator, FOOT PUMP S

3.83 (6)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 FTP-YBG-S 41242634 32.76 SGD
Shipped after 2017-09-25
Black 1PC 1 FTP-BKG-S 41242625 32.76 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-07 06:17:01
Since the adapter is attached, maintenance of the road bike was easy.
This review is about item#41242634.
To sound a big trumpet for a certain vehicle
3
From Japan
On 2017-07-05 20:19:51
When using the trumpet, I used the former type of this foot pump. However, because I am using it as a bicycle inflator, I will use the front one for bicycles and I will use the foot pump purchased this time for trumpet. By the way, long and thin water hose and valves are necessary to sound trumpets with loud sound.
This review is about item#41242634.
Put air and bicycle repair
5
From Japan
On 2015-12-14 20:20:14
It is a foot pump type, but can also be put in hand power. Also, air pressure can be easily seen.
This review is about item#41242625.
Bicycle business trip repair
5
From Japan
On 2015-12-12 07:24:06
I bought it for bicycle business trip repair by replacement. (Air pressure does not correspond to ordinary bicycle, but ~) Since it used at work, it should have used 10 times compared to general usage, but durability is a big thing. I endured the use for several years. Although it did not cause a fatal failure, I purchased it because the performance as a pump has fallen to the drift. I highly evaluate as a product.
This review is about item#41242634.
Bicycle and motorcycle inflatable
4
From Japan
On 2015-02-11 20:13:33
First of all, it is a low price not in other stores. The impression of using it is that it can not be helped because the stroke of the pump is short, but the number of pumping will increase. Also, the pressure gauge is 0.5 atm lower. However, I think that I am very satisfied if I know it and use it.
This review is about item#41242634.
Air filling of bicycle tire
1
From Japan
On 2015-01-27 19:15:12
Although it made it to buy it because it corresponds to a Buddhist valve, the pressure limit was 500 kPa which is too low, and it was not able to use it for the tube of a Buddha valve which normally requires 700 kPa. Even if it corresponds only to the valve type, it will not be used at all, so it is a product that makes a doubt on the manufacturer's intention of making.
This review is about item#41242634.

Related Products