Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Luminescent Tapes

4.00 (1)
Caution
Remove oil, dry it, make environment under 15 deg C or more, and then attach it. Snap off knife is required to cut it off.
Purpose
For indoor use. For the place where truck and heavy products go through frequently in the plant. For the place where get wet with water and oil frequently.
Adhesive Force (N/50mm)
10
Adhesive
Rubber-based
Tape Thickness (mm)
1
Base Material
Polyvinyl chloride (PVC)
Tape Width (mm)
50
Color
Yellow
...see all>
Product Options
ADD TO CART
Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 391-3287 1Roll 1 LP430 41374514 289.99 SGD
Shipped after 2018-06-27
10 391-3279 1Roll 1 LP410 41374505 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When it is dark
4
From Japan
On 2015-03-12 15:33:28
It is good to have luminescence, but I wish it would be better if issued. It would be nice if you could line up shorter lengths.
This review is about item#41374505.

Related Products