Buy more than* S$200* and get FREE SHIPPING

Small Corner II

5.00 (2)
Caution
For tightening dedicated angle bit screw TBA-45, please use the (optional) third square bit.
Purpose
Used to connect pillar and horizontal beam
Proof Strength Test
Short-period allowable tensile strength 3.5 kN
N Value
Less than 0.6
Laws and Regulations
Public notice No. 1460 No. 2 (RO)
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
HOUSEPLUS confirmation inspection HP11-KT027
Dimension (mm)
28x47x27
Thickness (mm)
2.3
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip) SGHC or SGCC
Accessories
Exclusive angle bit screw (TBA-45) x 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA3107 41242932 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Earthquake-proof construction
5
From Japan
On 2017-01-19 18:31:06
If the pillar is cedar, in most cases, the screw will be entered not only with the impact driver but also with the 12 V drill driver (occasionally with exception), I think that it is easy to use around without being concerned.
This review is about item#41242932.
Securing parts
5
From Japan
On 2015-09-10 21:55:56
I use it in a wide range of work. Easy to assemble and strong enough.
This review is about item#41242932.

Related Products