Buy more than* S$200* and get FREE SHIPPING

Sekigahara Cutting Wheels For Iron Work

3.75 (4)
Purpose
Angle, rod, sheet iron, channel steel, deformed reinforcing bar, small diameter pipes
Abrasive Grain
A
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
12900
Hole Diameter (phi mm)
15
Thickness (mm)
2.0
Grain Size
46
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 803100 41243361 -
Discontinued
[x]
1Box(10Sheet) 1 803710 41243377 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of iron material
5
From Japan
On 2017-07-21 21:32:07
I bought it for cutting iron materials. It was a very good feeling
This review is about item#41243377.
Dismantling work
5
From Japan
On 2016-12-01 17:09:46
I used it for dismantling work. Excellent durability This is the best.
This review is about item#41243377.
Cutting of steel pipe, steel plate etc.
2
From Japan
On 2013-11-22 13:36:55
I used this time to remove the iron racking cover, but the reduction was too early. I do not use this product anymore.
This review is about item#41243377.
Metal cutting
3
From Japan
On 2013-07-15 19:37:04
For cheap price, you can use normally, durability is not too bad
This review is about item#41243361.

Related Products