Buy more than* S$200* and get FREE SHIPPING

Connectors for Relay Contacts, Sm Series Plug Housing

4.43 (14)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
11.7
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Material Dimensions C (mm) Type Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage 2014 TRUSCO Published Page Dimensions A (mm) TRUSCO Part Number Rated Voltage (V) Compatible Panel Thickness (mm) Wire Conjugation Range (mm2) Compatibility Terminal Number of Poles Color Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions C (mm) Type Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage 2014 TRUSCO Published Page Dimensions A (mm) TRUSCO Part Number Rated Voltage (V) Compatible Panel Thickness (mm) Wire Conjugation Range (mm2) Compatibility Terminal Number of Poles Color Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon 6 UL94V-0 12.4 Plug housing (for socket contact) 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 23 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 18 Black More than 500 1Pack(10PC) 1 SMP-18V-BC 34954762 7.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 Plug housing (for socket contact) 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 18 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 7 Black More than 500 1Pack(10PC) 1 SMP-07V-BC 34954647 2.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 Plug housing (for socket contact) 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 25.5 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 10 Black More than 500 1Pack(10PC) 1 SMP-10V-BC 34954701 2.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 - 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 23.0 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 9 Black More than 500 1Pack(10PC) 1 SMP-09V-BC 34954683 2.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 Plug housing (for socket contact) 28 to 22 MAX3 AC DC AC 1500V · 1 minute 1-2407 23 413-8503 MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 9 Natural(White) More than 500 1Pack(10PC) 1 SMP-09V-NC 34954692 2.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 - 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 28.0 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS - Black More than 500 1Pack(10PC) 1 SMP-11V-BC 34954726 14.99 SGD
Shipped after 2018-01-29
Nylon 6 UL94V-0 7.4 - 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 30.5 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS - Natural(White) More than 500 1Pack(10PC) 1 SMP-12V-NC 34954753 3.99 SGD
Shipped after 2018-01-23
Nylon 6 UL94V-0 7.4 - 28 to 22 MAX3 AC DC AC 1500V · 1 minute 1-2407 25.5 413-8511 MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS - Natural(White) More than 500 1Pack(10PC) 1 SMP-10V-NC 34954717 2.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 12.4 Plug housing (for socket contact) 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 23 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 18 Natural(White) More than 500 1Pack(10PC) 1 SMP-18V-NC 34954771 7.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 - 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 28.0 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS - Natural(White) More than 500 1Pack(10PC) 1 SMP-11V-NC 34954735 3.99 SGD
Shipped after 2018-01-22
Nylon 6 UL94V-0 7.4 Plug housing (for socket contact) 28 to 22 MAX3 AC DC AC 1500V · 1 minute - 20.5 - MAX250 AC DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 8 Black More than 500 1Pack(10PC) 1 SMP-08V-BC 34954665 2.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 to 22 MAX3 AC ? DC AC 1500V, 1 minute - 15.5 - MAX250 AC ? DC 0.5 to 2.0 0.08 to 0.33 SHF-001T-0.8BS 6 Black 500 or more 1Pack(10PC) 1 SMP-06V-BC 34954622 2.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 5.5 - MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 2 Black 500 or more 1Pack(10PC) 1 SMP-02V-BC 34954543 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 5.5 413-8431 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 2 Natural (white) 500 or more 1Pack(10PC) 1 SMP-02V-NC 34954552 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 8.0 - MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 3 Black 500 or more 1Pack(10PC) 1 SMP-03V-BC 34954561 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 8.0 413-8449 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 3 Natural (white) 500 or more 1Pack(10PC) 1 SMP-03V-NC 34954577 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC For [ AC 1500 ] V.1 minutes - 10.5 - MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 4 Black 500 or more 1Pack(10PC) 1 SMP-04V-BC 34954586 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC For [ AC 1500 ] V.1 minutes - 10.5 413-8457 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 4 Natural (white) 500 or more 1Pack(10PC) 1 SMP-04V-NC 34954595 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 13.0 - MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 5 Black 500 or more 1Pack(10PC) 1 SMP-05V-BC 34954604 1.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 13.0 413-8465 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 5 Natural (white) 500 or more 1Pack(10PC) 1 SMP-05V-NC 34954613 2.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 15.5 413-8473 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 6 Natural (white) 500 or more 1Pack(10PC) 1 SMP-06V-NC 34954631 2.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC For [ AC 1500 ] V.1 minutes - 18.0 413-8481 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 7 Natural (white) 500 or more 1Pack(10PC) 1 SMP-07V-NC 34954656 2.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC For [ AC 1500 ] V.1 minutes - 20.5 413-8490 MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 8 Natural (white) 500 or more 1Pack(10PC) 1 SMP-08V-NC 34954674 2.99 SGD
Shipped after 2018-01-22
Nylon 6 and UL94V-0 7.4 Plug housing (for socket contact) 28 - 22 MAX3 AC/DC AC 1500V, 1 minute - 30.5 - MAX250 AC/DC 0.5 - 2.0 0.08 - 0.33 BHF-001T-0.8BS 12 Black 500 or more 1Pack(10PC) 1 SMP-12V-BC 34954744 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 8
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Wiring work of prototype samples and exhibits
4
From Japan
On 2017-11-30 10:29:42
If the connector color is other than black and white, it will be helpful if you increase the connector color to improve maintenance workability by color coding at wiring separation
This review is about item#34954753.
Site work
5
From Japan
On 2017-07-19 09:59:21
Since we can arrange it in units of 10 units, we did not purchase in large amounts in vain.
This review is about item#34954631.
Connection of thin wires of electronic parts etc. that require maintenance
5
From Japan
On 2017-07-10 22:19:23
You can connect securely and still you can use things of Japanese manufacturers with peace of mind ♪
This review is about item#34954595.
Measurement system connection
4
From Japan
On 2017-06-09 08:06:09
Since there is a distance to the sensor, it creates an extension cable and uses it for its connection. It may not be suitable for cases where noise or the like becomes a problem, but it is inexpensive and easy if it is OK if connected. However, contacts are small and it is difficult without crimping tools.
This review is about item#34954665.
Used for machine wiring
4
From Japan
On 2017-02-16 16:53:49
It is easy to find if plug and connector pins can be searched by set.
This review is about item#34954577.
Used for various sensors
4
From Japan
On 2016-12-16 07:43:42
Easy to crimp, easy to insert and remove, no contact failure. It is easy to use.
This review is about item#34954543.
For separation of low voltage power supply wiring
5
From Japan
On 2016-08-05 17:19:06
Since it is originally a leading manufacturer product, there is no problem.
This review is about item#34954613.
wiring
5
From Japan
On 2016-05-18 14:54:45
I always patronize. It is convenient and is one of necessities.
This review is about item#34954595.
Wiring work
4
From Japan
On 2016-01-15 22:39:36
I was delighted to be looking for this type of connector and handling it. It is cheap and I will also buy it next time.
This review is about item#34954543.
hobby
4
From Japan
On 2015-08-13 16:28:25
There is not sold to the store, black and white, there are cheap so I patronize it.
This review is about item#34954543.

Related Products