Buy more than* S$200* and get FREE SHIPPING

Connectors for Relay Contacts, Sm Series Receptacle Housing

4.65 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Number of Poles Insulation Resistance (Mohm) Color Dimensions C (mm) Material Dimensions B (mm) Type Electric AWG Wire Conjugation Range (#) Rated Current (A) 2014 TRUSCO Published Page Withstand Voltage TRUSCO Part Number Dimensions A (mm) Compatible Panel Thickness (mm) Rated Voltage (V) Wire Conjugation Range (mm2) Compatibility Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Insulation Resistance (Mohm) Color Dimensions C (mm) Material Dimensions B (mm) Type Electric AWG Wire Conjugation Range (#) Rated Current (A) 2014 TRUSCO Published Page Withstand Voltage TRUSCO Part Number Dimensions A (mm) Compatible Panel Thickness (mm) Rated Voltage (V) Wire Conjugation Range (mm2) Compatibility Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC ? DC - AC 1500V, 1 minute - 20.5 0.5 to 2.0 MAX250 AC ? DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-07V-B 34954403 2.99 SGD
Shipped after 2018-05-28
8 500 or more Natural (white) 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC ? DC - AC 1500V, 1 minute 413-8589 23 0.5 to 2.0 MAX250 AC ? DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-08V-N 34954437 2.99 SGD
Shipped after 2018-05-28
6 500 or more Natural (white) 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC ? DC - AC 1500V, 1 minute 413-8562 18 0.5 to 2.0 MAX250 AC ? DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-06V-N 34954394 2.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - 1Pack(10PC) 1 SMR-11V-B 34954482 3.99 SGD
Shipped after 2018-05-28
5 More than 500 Natural(White) 18.2 Nylon 6 UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC DC 1-2407 AC 1500V · 1 minute 413-8554 15.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-05V-N 34954376 1.99 SGD
Shipped after 2018-05-28
- More than 500 Natural(White) 18.2 Nylon 6 UL94V-0 7.5 - 28 to 22 MAX3 AC DC 1-2407 AC 1500V · 1 minute 413-8601 28.0 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-10V-N 34954473 3.99 SGD
Shipped after 2018-05-28
- More than 500 Natural(White) 18.2 Nylon 6 UL94V-0 7.5 - 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 30.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-11V-N 34954491 3.99 SGD
Shipped after 2018-05-28
12 More than 500 Natural(White) 18.2 Nylon 6 UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 33 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-12V-N 34954516 4.99 SGD
Shipped after 2018-05-28
18 More than 500 Black 18.7 Nylon 6 UL94V-0 12.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 25.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-18V-B 34954525 8.99 SGD
Shipped after 2018-05-28
7 More than 500 Natural(White) 18.2 Nylon 6 UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC DC 1-2407 AC 1500V · 1 minute 413-8571 20.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-07V-N 34954412 2.99 SGD
Shipped after 2018-05-28
9 More than 500 Black 18.2 Nylon 6 UL94V-0 7.5 - 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 25.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-09V-B 34954446 3.99 SGD
Shipped after 2018-05-28
9 More than 500 Natural(White) 18.2 Nylon 6 UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC DC 1-2407 AC 1500V · 1 minute 413-8597 25.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-09V-N 34954455 2.99 SGD
Shipped after 2018-05-28
- More than 500 Black 18.2 Nylon 6 UL94V-0 7.5 - 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 28.0 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-10V-B 34954464 3.99 SGD
Shipped after 2018-05-28
- More than 500 Natural(White) 18.7 Nylon 6 UL94V-0 12.5 - 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 25.5 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-18V-N 34954534 8.99 SGD
Shipped after 2018-05-28
8 More than 500 Black 18.2 Nylon 6 UL94V-0 7.5 Receptacle housing (for pin contact) 28 to 22 MAX3 AC DC - AC 1500V · 1 minute - 23 0.5 to 2.0 MAX250 AC DC 0.08 to 0.33 SYM-001T-P0.6 1Pack(10PC) 1 SMR-08V-B 34954421 2.99 SGD
Shipped after 2018-05-28
2 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - For [ AC 1500 ] V.1 minutes - 8.0 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-02V-B 34954306 1.99 SGD
Shipped after 2018-05-28
2 500 or more Natural (white) 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - For [ AC 1500 ] V.1 minutes 413-8520 8.0 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-02V-N 34954315 1.99 SGD
Shipped after 2018-05-28
3 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - For [ AC 1500 ] V.1 minutes - 10.5 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-03V-B 34954324 1.99 SGD
Shipped after 2018-05-28
3 500 or more Natural (white) 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - AC 1500V, 1 minute 413-8538 10.5 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-03V-N 34954333 1.99 SGD
Shipped after 2018-05-28
4 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - AC 1500V, 1 minute - 13.0 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-04V-B 34954342 1.99 SGD
Shipped after 2018-05-28
4 500 or more Natural (white) 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - AC 1500V, 1 minute 413-8546 13.0 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-04V-N 34954351 1.99 SGD
Shipped after 2018-05-28
5 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - For [ AC 1500 ] V.1 minutes - 15.5 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-05V-B 34954367 1.99 SGD
Shipped after 2018-05-28
6 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - For [ AC 1500 ] V.1 minutes - 18.0 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-06V-B 34954385 2.99 SGD
Shipped after 2018-05-28
12 500 or more Black 18.2 Nylon 6 and UL94V-0 7.5 Receptacle housing (for pin contact) 28 - 22 MAX3 AC/DC - AC 1500V, 1 minute - 33.0 0.5 - 2.0 MAX250 AC/DC 0.08 - 0.33 BYM-001T-P0.6 1Pack(10PC) 1 SMR-12V-B 34954507 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 11
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
For relay connection of power supply of audio equipment
5
From Japan
On 2018-05-12 14:32:13
It is used for relay connection of power supply of audio equipment. Because the desorption is very smooth, in a place to remove frequently It is very useful.
This review is about item#34954324.
Stepping motor wiring
5
From Japan
On 2018-05-06 22:34:11
Because of the connection of the stepping motor, we used the plug housing and each pin for 6 pin. It is safe because it is a product of JST at the rating 3A. Crimping of the cable is also easy by using engineer's precision crimping pliers PA - 20 (order code: 10322663).
This review is about item#34954394.
On prototype
5
From Japan
On 2018-02-24 01:06:07
Because this connector has high versatility, cheap materials made in China are distributed in explosion, but the real sun pressure is still completely different. Especially the difference in durability comes out. Although cheap goods will cause poor contact as soon as they are used in moving parts, things of day pressure will not cause any trouble even after five years. (This is commonplace)
This review is about item#34954324.
Try to relay wiring
5
From Japan
On 2018-02-14 22:53:57
It is used for connection between the control box and the control box, but it can be used without any problems for relaying the wiring.
This review is about item#34954525.
Wiring work of prototype samples and exhibits
4
From Japan
On 2017-11-30 10:28:44
If the connector color is other than black and white, it will be helpful if you increase the connector color to improve maintenance workability by color coding at wiring separation
This review is about item#34954516.
Relay section of instrumentation system
4
From Japan
On 2017-06-12 07:56:54
It was small and the connection was also solid. It seems to be good for connection of small current wires. Since it is a simple connector to the last, I think that it is unsuitable for the part to insert / remove frequently. It is very convenient if you only occasionally use it because it is cheap though contact is small because it is hard to get used to.
This review is about item#34954306.
Used for machine
5
From Japan
On 2017-02-16 16:55:42
It is easy to find if plug and connector pins can be searched by set.
This review is about item#34954333.
Used for various sensors
4
From Japan
On 2016-12-16 07:44:00
Easy to crimp, easy to insert and remove, no contact failure. It is easy to use.
This review is about item#34954306.
For low voltage power supply wiring isolation
5
From Japan
On 2016-08-05 17:19:41
Since it is originally a leading manufacturer product, there is no problem.
This review is about item#34954376.
Wiring work
4
From Japan
On 2016-01-15 22:40:04
I was delighted to be looking for this type of connector and handling it. It is cheap and I will also buy it next time.
This review is about item#34954306.

Related Products